Sealing tape VKP® BASIC
Sealing tape VKP<SUP>®</SUP> BASIC - 1
Sealing tape VKP<SUP>®</SUP> BASIC - 2
Sealing tape VKP<SUP>®</SUP> BASIC - 3
Sealing tape VKP<SUP>®</SUP> BASIC - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® BASIC

Waterproofed, pre-compressed BG2 sealing tape with tested resistance to driving rain up to 300 Pascal.

  • Chemical basis: Fine open-cell polyurethane foam
  • Min. resistance against driving rain (pressure)/conditions: 300 Pa / in accordance with DIN 18542-BG2
  • Building material class/conditions: B2 / in accordance with DIN 4102
  • Ultraviolet resistance: Yes, when installed to be resistant to driving rain
  • Min./max. temperature resistance: -30 to 90 °C
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: at 5°C to 25°C

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Min./max. joint width for watertightness in driving rain Length of roll Quantity PU
price/PU
0875115004
Black 15 mm 2-4 mm 12.5 m
20 pcs
0875115006
Black 15 mm 3-6 mm 10 m
20 pcs
0875115008
Black 15 mm 4-8 mm 8 m
20 pcs
0875115011
Grey 15 mm 6-10 mm 5.6 m
20 pcs
0875115010
Black 15 mm 6-10 mm 5.6 m
20 pcs
0875120014
Black 20 mm 8-14 mm 4.3 m
15 pcs
0875120015
Grey 20 mm 8-14 mm 4.3 m
15 pcs
0875120018
Black 20 mm 12-20 mm 6.5 m
15 pcs
0875120019
Grey 20 mm 12-20 mm 6.5 m
15 pcs
0875110004
Black 10 mm 2-4 mm 12.5 m
30 pcs
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
Tested tape quality in accordance with DIN 18542-BG2


  • Can be used up to a building height of 20 m

  • High level of safety due to fulfilment of all BG2 test parameters


In addition to BG2: tested direct resistance to weathering and UV


  • Increased safety and extended range of applications thanks to additional testing

  • Prevention of complaints and cost-intensive re-working


High tape tolerance


  • The tape seals reliably even with joint tolerances

  • Cost saving due to the use of few tape sizes


Time-saving application


  • No pre-treatment with primer is required

  • No use of processing tools


Pre-compressed and self-adhesive


The pre-compressed, one-sided self-adhesive VKP Basic sealing tape seals joints reliably and permanently in a single step.


After the compression is released, the sealing tape develops a resilience that presses firmly against the joint edges and compensates for uneven areas of the joint.


Depending on the installation period, the non-adhesive side develops a slight anchoring on the adjacent building material.

Notice

Select the correct tape size:


1. Define the joint widths from the structure and classify in the "resistance to driving rain" scale


2. Then select the required tape size


3. Select the art. no. according to the tape colour


4. Define the roll quantity



The expansion speed of VKP Basic is temperature-specific. The tape's expansion behaviour is not subject to any particular specification and is based only on empirical values. The tape's reset time depends on the storage and processing temperature. The following applies: The longer the storage times and the lower the processing temperatures, the longer the reset times.


Store the tape in a cool location with high temperatures and in a warm location with low temperatures.



** Only with installation resistant to driving rain.