Joint bolt clamp W1

For detailed information, other images and documents, please select individual articles from the following table.

Joint bolt clamp W1

For hoses with a high level of hardness or inserts made of metal or plastic

  • Material of the clamp band: Steel
  • Surface of the clamp band: Zinc plated
  • Material of the screw: Steel
  • Surface of the screw: Zinc plated
  • RoHS-compliant: Yes

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Width of band Width across flats Tightening torque Quantity PU
price/PU
0537130145
140-150 mm 30 mm 30 mm
10 pcs
0537130156
150-162 mm 30 mm 30 mm
5 pcs
0537120088
85-91 mm 20 mm 10 mm
10 pcs
0537120045
43-47 mm 20 mm 10 mm 10 Nm
15 pcs
0537120053
51-55 mm 20 mm 10 mm 10 Nm
15 pcs
0537120049
47-51 mm 20 mm 10 mm 10 Nm
15 pcs
0537125076
73-79 mm 25 mm 13 mm 20 Nm
10 pcs
0537125082
79-85 mm 25 mm 13 mm 20 Nm
10 pcs
0537120057
55-59 mm 20 mm 10 mm 10 Nm
15 pcs
0537125101
97-104 mm 25 mm 13 mm 20 Nm
6 pcs
0537125088
85-91 mm 25 mm 13 mm 20 Nm
8 pcs
0537125094
91-97 mm 25 mm 13 mm 20 Nm
6 pcs
0537125108
104-112 mm 25 mm 13 mm 20 Nm
6 pcs
0537125117
112-121 mm 25 mm 13 mm 20 Nm
6 pcs
0537125126
121-130 mm 25 mm 13 mm 20 Nm
6 pcs
0537120066
63-68 mm 20 mm 10 mm 10 Nm
15 pcs
0537120061
59-63 mm 20 mm 10 mm 10 Nm
0537125071
68-73 mm 25 mm 13 mm 20 Nm
10 pcs
0537118020
19-21 mm 18 mm 10 mm 8 Nm
20 pcs
0537118024
23-25 mm 18 mm 10 mm 8 Nm
20 pcs
0537118030
29-31 mm 18 mm 8 mm 8 Nm
20 pcs
0537118026
25-27 mm 18 mm 8 mm 8 Nm
20 pcs
0537118036
34-37 mm 18 mm 8 mm 8 Nm
20 pcs
0537118042
40-43 mm 18 mm 8 mm 8 Nm
0537118033
31-34 mm 18 mm 8 mm 8 Nm
20 pcs
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
Extremely high tightening force


Secure connection, even for hard hoses



Rounded edges/hose bridge


Prevents injury and hose damage