1/2" socket wrench insert
1/2" socket wrench insert - 0
1/2" socket wrench insert - 1

For detailed information, other images and documents, please select individual articles from the following table.

1/2" socket wrench insert

For TX screws, short

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip type: TX

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Length Version Quantity PU
price/PU
0715131640
TX40 17 mm 55 mm
0715131645
TX45 17 mm 55 mm
0715131647
TX47 17 mm 55 mm
0715131650
TX50 17 mm 55 mm
0715131655
TX55 17 mm 55 mm
0715131660
TX60 17 mm 55 mm
0715131670
TX70 17 mm 55 mm
071513327
TX27 20 mm 60 mm Short
071513325
TX25 20 mm 60 mm Short
071513320
TX20 20 mm 60 mm Short
071513330
TX30 20 mm 60 mm Short
071513360
TX60 20 mm 60 mm Short
071513370
TX70 20 mm 60 mm Short
1 pcs
071513380
TX80 20 mm 60 mm Short
071513340
TX40 20 mm 60 mm Short
071513345
TX45 20 mm 60 mm Short
071513350
TX50 20 mm 60 mm Short
071513355
TX55 20 mm 60 mm Short
071513390
TX90 42 mm 60 mm Short
1 pcs
0715133100
TX100 42 mm 80 mm Short
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
Safety data sheet
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
  • Design: Short

  • Surface: chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For TX screws