Self-tapping thread insert
Self-tapping thread insert - 1
Self-tapping thread insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-tapping thread insert

SA type

  • Material: Steel, case-hardened

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Outer diameter x pitch Length Min./max. drill hole diameter Quantity PU
price/PU
0660302120
M12 16 x 1.5 mm 22 mm 14.7-15.4 mm
0660302100
M10 14 x 1.5 mm 18 mm 12.7-13.4 mm
0660302040
M4 6.5 x 0.75 mm 8 mm 5.9-6.2 mm
0660302050
M5 8 x 1 mm 10 mm 7.2-7.6 mm
0660302030
M3 5 x 0.5 mm 6 mm 4.6-4.8 mm
0660302080
M8 12 x 1.5 mm 15 mm 10.7-11.4 mm
0660302060
M6 10 x 1.5 mm 14 mm 8.7-9.4 mm
0660302061
M6 9 x 1 mm 12 mm 8.2-8.6 mm
0660302200
M20 26 x 1.5 mm 27 mm 24.7-25.4 mm
0660302140
M14 18 x 1.5 mm 24 mm 16.7-17.4 mm
0660302160
M16 20 x 1.5 mm 22 mm 18.7-19.4 mm
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
  • For creating heavy-duty screw connections and other threaded connections in low-strength materials, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • Cutting effect generated by sharp edges and interrupted external thread turns

  • Front thread turns are angled for easier cutting and insertion