Square cable opening, two-part

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Square cable opening, two-part

To push into the hole

  • Material: ABS

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Colour Length Material Quantity PU
price/PU
0683280301
60 mm Pure white RAL 9010 72 mm ABS
1 pcs
0683280302
60 mm Mahogany RAL 8016 72 mm ABS
1 pcs
0683280303
60 mm Jet black RAL 9005 72 mm ABS
1 pcs
0683280304
60 mm Light grey RAL 7035 72 mm ABS
1 pcs
0683280305
60 mm Satin nickel coloured 72 mm ABS
1 pcs
0683280306
60 mm White aluminium RAL 9006 72 mm ABS
1 pcs
0683280307
80 mm Pure white RAL 9010 92 mm ABS
1 pcs
0683280309
80 mm Jet black RAL 9005 92 mm ABS
1 pcs
0683280310
80 mm Light grey RAL 7035 92 mm ABS
1 pcs
0683280312
80 mm White aluminium RAL 9006 92 mm ABS
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
With spring-mounted, rotating section in the cover


Attractive uniform appearance when closed