Brake cleaner

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Brake cleaner

For cleaning and degreasing during maintenance and repair work.

  • Colour: Colourless
  • Chemical basis: Naphtha
  • Hazard class (German Ordinance on Combustible Liquids): AI
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Density/condi... Quantity PU
price/PU
0890108720
20 l Canister Characteristic 0.714 g/cm³ / at 20°C
1 pcs
0890108760
60 l Barrel Characteristic 0.714 g/cm³ / at 20°C
1 pcs
0890108716
20 l Canister Characteristic 0.714 g/cm³ / at 20°C
1 pcs
08901087
500 ml Aerosol can Solvent-like 0.715 g/cm³ / at 20°C
0890108715
5 l Canister Characteristic 0.714 g/cm³ / at 20°C
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
Fast flash-off behaviour and excellent cleaning performance


  • Fast and effective removal of soot, grease, brake dust and oily residues

  • Residue-free cleaning


Acetone-free


Good material compatibility with paints, plastics, seals and rubber



AOX-free and silicone-free

Notice

Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an invisible area.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.