Lever rivet pliers HNG 26 N
Lever rivet pliers HNG 26 N - 1
Lever rivet pliers HNG 26 N - 2
Lever rivet pliers HNG 26 N - 3
Lever rivet pliers HNG 26 N - 4
Lever rivet pliers HNG 26 N - 5

For detailed information, other images and documents, please select individual articles from the following table.

Lever rivet pliers HNG 26 N

Blind rivet setting tool for the processing of blind rivets Ø 3.0-6.4 mm.

  • Min./max. rivet diameter: 3,0-6,4 mm
  • Length: 490 mm
  • Width: 170 mm
  • Height: 50 mm
  • Product weight (per item): 3277 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. rivet diameter Length Width Height Quantity PU
price/PU
0949610
3,0-6,4 mm 490 mm 170 mm 50 mm
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
Easy and quick recognition of the right mouthpiece


The mouthpieces are equipped with a colour-coding system.



Easy stroke adjustment


The stroke can be adjusted by turning the nozzle mount.



Convenient and clean work


  • The ergonomic design of the hand lever allows you to work with little effort.

  • The nozzles are pre-assembled on the hand levers and can be changed using the included installation key.

  • The pin collecting container keeps your workplace clean.