Flap lift fitting, Kinvaro S-35
Flap lift fitting, Kinvaro S-35 - 1
Flap lift fitting, Kinvaro S-35 - 2
Flap lift fitting, Kinvaro S-35 - 3
Flap lift fitting, Kinvaro S-35 - 4
Flap lift fitting, Kinvaro S-35 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Flap lift fitting, Kinvaro S-35

  • Suitable for min./max. body height: 420-750 mm
  • Minimum installation depth: 240 mm
  • Opening angle: 60 Degree

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for min./max. flap weight incl. handle Suitable for min./max. body height Minimum installation depth Opening angle Quantity PU
price/PU
F152000255
1.5-7.5 kg 420-750 mm 240 mm 60 Degree
1 pcs
F152000257
4-14 kg 420-750 mm 240 mm 60 Degree
1 pcs
F152000259
10-17.5 kg 420-750 mm 240 mm 60 Degree
1 pcs
F152000256
4-13 kg 420-750 mm 240 mm 60 Degree
1 pcs
F152000258
6.5-16 kg 420-750 mm 240 mm 60 Degree