Multi-ratchet combination wrench
Multi-ratchet combination wrench - 1
Multi-ratchet combination wrench - 2
Multi-ratchet combination wrench - 3
Multi-ratchet combination wrench - 4

For detailed information, other images and documents, please select individual articles from the following table.

Multi-ratchet combination wrench

Multiple profile suitable for five most common screw head drives! Hexagon metric, square metric, bi-hex metric, hexagon inch, TX head.

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Thickness of jaw Width of jaws (outside) Ring thickness Quantity PU
price/PU
071425608
8 mm 6.55 mm 17.7 mm 4 mm
071425607
7 mm 3.9 mm 16.4 mm 6.55 mm
071425609
9 mm 7.45 mm 20 mm 4 mm
071425606
6 mm 3.9 mm 16.4 mm 6.55 mm
071425618
18 mm 8 mm 38.5 mm 12.05 mm
071425619
19 mm 8.7 mm 38.7 mm 12.95 mm
071425613
13 mm 10.05 mm 25.9 mm 6.3 mm
071425612
12 mm 9.05 mm 25 mm 5.5 mm
071425611
11 mm 8.55 mm 23.9 mm 5.5 mm
071425610
10 mm 8.05 mm 21.9 mm 5 mm
071425617
17 mm 7 mm 36.5 mm 12.05 mm
071425616
16 mm 11.05 mm 33.7 mm 7 mm
071425615
15 mm 11.05 mm 31.1 mm 7 mm
071425614
14 mm 10.05 mm 29.9 mm 6.5 mm
071425622
22 mm 9.6 mm 46.2 mm 14.4 mm
071425621
21 mm 9.6 mm 43.2 mm 13.6 mm
071425624
24 mm 11.6 mm 49.9 mm 15.5 mm
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
  • Drive: Ring side bi-hex, fine tooth, 72 teeth with reverse lever for clockwise and anti-clockwise running

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, high-gloss polished

  • Geometry: Head offset: 15°

  • Ring side angled 15°

  • Strong heads for heavy-duty applications
Notice

This is a specialist tool, therefore the ring side is only suitable for loosening bolts to a limited extent.