Hinge hook

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hinge hook

For Nova Pro Scala H90/H122/H186 and Crystal Plus

  • Material: Steel
  • Suitable for frame: Nova Pro Scala H90/122/186/250

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of assembly Drilling clearance Drill hole diameter Drill hole depth Quantity PU
price/PU
F102021855
Screw-on 32/50 mm
F102117719
With 10 mm expansion bolt 32 mm 10 mm 12 mm
F102117720
With 10 mm expansion bolt 50 mm 10 mm 12 mm
100 pcs
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
  • Side adjustment without tools: +/–1.5 mm

  • Can be used on the left- and right-hand side

Specified dimensions not binding. Subject to technical changes!