Hammer drill bit Max Quadro-L Vario
Hammer drill bit Max Quadro-L Vario - 1
Hammer drill bit Max Quadro-L Vario - 2
Hammer drill bit Max Quadro-L Vario - 3
Hammer drill bit Max Quadro-L Vario - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Max Quadro-L Vario

The perfect solution for reinforcements and hard materials, featuring a symmetrical head with four cutting edges and a Vario conveyor with core reinforcement.

  • Drilling speed (point system): 2 of 4 points
  • Smoothness of running (points system): 4 of 4 points
  • Accuracy (point system): 4 of 4 points
  • Reinforcement strength (points system): 4 of 4 points
  • Service life (points system): 4 of 4 points
  • Tool holding device: Suitable for SDS-max

See product details

Available in 63 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Number of spirals Quantity PU
price/PU
0647051854
18 mm 540 mm 400 mm 4 PCS
1 pcs
0647052052
20 mm 520 mm 400 mm 4 PCS
1 pcs
0647052252
22 mm 520 mm 400 mm 4 PCS
1 pcs
0647052452
24 mm 520 mm 400 mm 4 PCS
1 pcs
0647052552
25 mm 520 mm 400 mm 4 PCS
1 pcs
0647052857
28 mm 570 mm 450 mm 2 PCS
1 pcs
0647053057
30 mm 570 mm 450 mm 2 PCS
1 pcs
0647053257
32 mm 570 mm 450 mm 2 PCS
1 pcs
0647053557
35 mm 570 mm 450 mm 2 PCS
1 pcs
0647054057
40 mm 570 mm 450 mm 2 PCS
1 pcs
0647051234
12 mm 340 mm 200 mm 4 PCS
1 pcs
0647051254
12 mm 540 mm 400 mm 4 PCS
1 pcs
0647051274
12 mm 740 mm 550 mm 4 PCS
1 pcs
0647051434
14 mm 340 mm 200 mm 4 PCS
1 pcs
0647051454
14 mm 540 mm 400 mm 4 PCS
1 pcs
0647051534
15 mm 340 mm 200 mm 4 PCS
1 pcs
0647051554
15 mm 540 mm 400 mm 4 PCS
1 pcs
0647051634
16 mm 340 mm 200 mm 4 PCS
1 pcs
0647051654
16 mm 540 mm 400 mm 4 PCS
1 pcs
0647051674
16 mm 740 mm 600 mm 2 PCS
1 pcs
0647051694
16 mm 940 mm 800 mm 2 PCS
1 pcs
0647051834
18 mm 340 mm 200 mm 4 PCS
1 pcs
0647051874
18 mm 740 mm 600 mm 2 PCS
1 pcs
0647051894
18 mm 940 mm 800 mm 2 PCS
1 pcs
0647052032
20 mm 320 mm 200 mm 4 PCS
1 pcs
0647052072
20 mm 720 mm 600 mm 2 PCS
1 pcs
0647052092
20 mm 920 mm 800 mm 2 PCS
1 pcs
0647052232
22 mm 320 mm 200 mm 4 PCS
1 pcs
0647052272
22 mm 720 mm 600 mm 2 PCS
1 pcs
0647052292
22 mm 920 mm 800 mm 2 PCS
1 pcs
0647052432
24 mm 320 mm 200 mm 4 PCS
1 pcs
0647052532
25 mm 320 mm 200 mm 4 PCS
1 pcs
0647052572
25 mm 720 mm 600 mm 2 PCS
1 pcs
0647052592
25 mm 920 mm 800 mm 2 PCS
1 pcs
0647052652
26 mm 520 mm 400 mm 2 PCS
1 pcs
0647052837
28 mm 370 mm 250 mm 2 PCS
1 pcs
0647052867
28 mm 670 mm 550 mm 2 PCS
1 pcs
0647052892
28 mm 920 mm 800 mm 2 PCS
1 pcs
0647053037
30 mm 370 mm 250 mm 2 PCS
1 pcs
0647053237
32 mm 370 mm 250 mm 2 PCS
1 pcs
0647053292
32 mm 920 mm 800 mm 2 PCS
1 pcs
0647053537
35 mm 370 mm 250 mm 2 PCS
1 pcs
0647053567
35 mm 670 mm 550 mm 2 PCS
1 pcs
0647053592
35 mm 920 mm 800 mm 2 PCS
1 pcs
0647053837
38 mm 370 mm 250 mm 2 PCS
1 pcs
0647053857
38 mm 570 mm 450 mm 2 PCS
1 pcs
0647054037
40 mm 370 mm 250 mm 2 PCS
1 pcs
0647054092
40 mm 920 mm 800 mm 2 PCS
1 pcs
0647054557
45 mm 570 mm 450 mm 2 PCS
1 pcs
0647055257
52 mm 570 mm 450 mm 2 PCS
1 pcs
0647051613
16 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647051813
18 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647051815
18 mm 1520 mm 1400 mm 2 PCS
1 pcs
0647052013
20 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647052017
20 mm 1720 mm 1600 mm 2 PCS
1 pcs
0647052021
20 mm 2120 mm 2000 mm 2 PCS
1 pcs
0647052213
22 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647052513
25 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647052521
25 mm 2120 mm 2000 mm 2 PCS
1 pcs
0647052813
28 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647053213
32 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647053513
35 mm 1320 mm 1200 mm 2 PCS
1 pcs
0647054013
40 mm 1320 mm 1200 mm 2 PCS
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
Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect bore properties over the entire service life


Head geometry that is tailored to the drill bit diameter



Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Drill bit with four cutting edges and diameter-optimised geometry to ensure that the bit is guided perfectly into the drilled hole.



Precise spot drilling


The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.