Neutral silicone Perfect

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone Perfect

Highly adhesive, tested and versatile sealant for expansion joints in indoor and outdoor use, for window glazing and for use in sanitation applications

  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Fungicidal properties: Yes
  • Ultraviolet resistance: Yes
  • Continuous motion absorption: 25 %
  • Smell/fragrance: Characteristic
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 150 °C
  • Coating compatibility: Yes
  • Shore A hardness: 20
  • Min. breaking elongation: 450 %
  • Breaking elongation conditions: for 2-mm film
  • Building material class: B2 - Normally inflammable
  • DIN: 18545-2
  • Water-vapour diffusion resistance factor value µ: 749

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Colour Density Quantity PU
price/PU
08925101
Cartridge 310 ml Transparent 1.04 g/cm³
089251010
Cartridge 310 ml Bahama beige 1.26 g/cm³
08925103
Cartridge 310 ml Manhattan 1.26 g/cm³
089251012
Cartridge 310 ml Black 1.26 g/cm³
089251011
Cartridge 310 ml Light ivory 1.26 g/cm³
08925104
Cartridge 310 ml Concrete grey 1.26 g/cm³
08925106
Cartridge 310 ml Dark brown 1.26 g/cm³
08925105
Cartridge 310 ml Silk grey 1.26 g/cm³
08925107
Cartridge 310 ml Brown 1.26 g/cm³
08925109
Cartridge 310 ml Copper beech, Cherry 1.26 g/cm³
08925112
Bag 600 ml White 1.26 g/cm³
20 pcs
08925116
Bag 600 ml Dark brown 1.26 g/cm³
20 pcs
089251016
Cartridge 310 ml Hornbeam, Spruce, medium 1.26 g/cm³
08925108
Cartridge 310 ml Oak 1.26 g/cm³
08925111
Bag 600 ml Transparent 1.04 g/cm³
20 pcs
08925122
Bag 300 ml White 1.26 g/cm³
20 pcs
089251112
Bag 600 ml Black 1.26 g/cm³
20 pcs
089251017
Cartridge 310 ml Brilliant white 1.26 g/cm³
08925121
Bag 300 ml Transparent 1.04 g/cm³
20 pcs
08925102
Cartridge 310 ml White 1.26 g/cm³
089251114
Bag 600 ml Concrete grey 1.26 g/cm³
20 pcs
089251018
Cartridge 310 ml Anthracite 1.26 g/cm³
089251115
Bag 600 ml Anthracite 1.26 g/cm³
20 pcs