Angle connector Type A
Angle connector Type A - 1
Angle connector Type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle connector Type A

Angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Universally suitable for standard connections such as intersecting timbers.

  • Version: Without bar
  • Material: Steel
  • Surface: Hot dip galvanized
  • Material designation: DX51D
  • Material standard: DIN EN 10327:2004

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x height x depth Thickness Number of D 13 mm holes in subcarrier nJ/main carrier nH Number of D 11 mm holes in main carrier nH Quantity PU
price/PU
0681050040
35 x 50 x 50 mm 2.5 mm 1 PCS
150 pcs
0681090040
40 x 90 x 90 mm 3 mm 2 PCS
50 pcs
0681070055
55 x 70 x 70 mm 2.5 mm 1 + 1 PCS
50 pcs
0681100090
90 x 105 x 105 mm 3 mm 1 + 3 PCS
25 pcs
0681090065
65 x 90 x 90 mm 2.5 mm 2 + 3 PCS
50 pcs
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
  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

For fastening on concrete in line with ETA 09/0214, items 0681050040, 0681090040 and 0681090065



The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.



Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Proof of Performance

European technical approval ETA-09/214 and ETA-09/216