Maintenance oil Multi

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Maintenance oil Multi

Versatile multi-functional spray for a range of applications

  • Chemical basis: Mineral oil
  • Colour: Light yellow transparent
  • Min./max. temperature conditions: -30 to 130 °C
  • Shelf life from production: 24 Month
  • Min. temperature conditions: -30 °C
  • Max. temperature conditions: 130 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • Kinematic oil basis viscosity: 30 cSt
  • Conditions for viscosity of oil basis: at 40°C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Min./max. processing temperature for can Min. processing temperature for can Type of spray head Quantity PU
price/PU
089305540
0.4 l -10 to 40 °C -10 °C Standard spray head
0893055405
5 l
1 pcs
0893055420
20 l
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
Lubricates, cleans and maintains


  • Lubricates locks, hinges, bushings, chains, door locks

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts

  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing


Removes rust and protects against corrosion


  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.

  • Infiltrates and displaces moisture around electronics and electrics

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents freezing up of lock cylinders and closures


Resin, acid and silicone-free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.