VARIFIX® quick fastener Systemfix - C2C
VARIFIX<SUP>® </SUP>quick fastener Systemfix - C2C - 1
VARIFIX<SUP>® </SUP>quick fastener Systemfix - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® quick fastener Systemfix - C2C

For assembly connection of all VARIFIX® 26/18; 26/26; 28/28 and 36/36 mounting rails

  • Width: 30 mm
  • Material thickness: 2.5 mm
  • Thickness: 5 mm
  • Min./max. temperature resistance: -40 to 90 °C
  • Material: Steel
  • Surface: Zinc plated
  • Material of the connecting component: POM - Polyoxymethylene
  • Thread type: Metric thread

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread type x nominal diameter Suitable for mounting rail Weight Quantity PU
price/PU
0862102102
27 mm M10 26 x 18 mm, 26 x 26 mm, 28 x 28 mm 24 g
100 pcs
0862102130
34 mm M6 36 x 36 mm 32 g
50 pcs
0862102131
34 mm M8 36 x 36 mm 35 g
50 pcs
0862102132
34 mm M10 36 x 36 mm 33 g
50 pcs
0862102100
27 mm M6 26 x 18 mm, 26 x 26 mm, 28 x 28 mm 24 g
100 pcs
0862102101
27 mm M8 26 x 18 mm, 26 x 26 mm, 28 x 28 mm 25 g
100 pcs
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
Immediately fixed with a 1/4 rotation



Friction-locked connection with the rail


Precise fit in the mounting rail — alignment in the rail possible



One-handed assembly possible


Easier assembly, particularly when working on ladders



For all Systemfix models


Optimal suspension possible with threaded rods for long lengths