LED built-in light EHW 13
LED built-in light EHW 13 - 1
LED built-in light EHW 13 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

LED built-in light EHW 13

Universal use as a built-in, semi-recessed (with a spacer ring) or surface-mounted light (with mounting ring)

  • Nominal voltage: 24 V/DC
  • Material of the housing: Plastic
  • Power rating: 1.6 W
  • Installation diameter: 55 mm
  • Connection type: Plug-in system LD2
  • Cable length: 1800 mm
  • IP protection class: IP 20
  • Life time of illuminant: 30000 h

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour of housing Colour of light Min. colour temperature Max. colour temperature Quantity PU
price/PU
0976500170
Chrome coloured Warm white (WW) 3100 K 3500 K
1 pcs
0976500171
Chrome coloured Cold white (CW) 5150 K 5650 K
1 pcs
0976500172
Stainless steel colours Warm white (WW) 3100 K 3500 K
1 pcs
0976500173
Stainless steel colours Cold white (CW) 5150 K 5650 K
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
This plastic LED recessed light is intended for installation in living room and bedroom furniture, shelves and cabinets.


It is available in various housing colour variants as well as in warm white (3000 K) and cold white (5400 K).


With a beam angle of 48°, it is particularly suitable for accent lighting of selected areas.

Dimensions subject to change. Subject to technical changes!