ASSY® 3.0 SK Timber screw
ASSY<SUP>®</SUP> 3.0 SK Timber screw - 1
ASSY<SUP>®</SUP> 3.0 SK Timber screw - 2
ASSY<SUP>®</SUP> 3.0 SK Timber screw - 3
ASSY<SUP>®</SUP> 3.0 SK Timber screw - 4
ASSY<SUP>®</SUP> 3.0 SK Timber screw - 5
ASSY<SUP>®</SUP> 3.0 SK Timber screw - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 SK Timber screw

The ASSY 3.0 SK with a large washer head is especially suitable for staircase construction/woodworking and carpentry. For screw connections in staircase construction, modular construction, timber and passive house construction.

  • Head type: Round washer head
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • End milling cutter: Yes
  • Thread format: Coarse thread
  • Shape of tip: Tip with counter thread
  • Material: Hardened steel
  • Surface: Zinc plated yellow
  • Colour: Yellow
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Approval: ETA-11/0190

See product details

Available in 39 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
0184810460
10 mm 460 mm 25.2 mm 4.6 mm
25 pcs
0184810280
10 mm 280 mm 25.2 mm 4.6 mm
50 pcs
0184812320
12 mm 320 mm 29.4 mm 5 mm
25 pcs
0184806260
6 mm 260 mm 14 mm 3 mm
100 pcs
0184810360
10 mm 360 mm 25.2 mm 4.6 mm
50 pcs
0184810340
10 mm 340 mm 25.2 mm 4.6 mm
50 pcs
0184810240
10 mm 240 mm 25.2 mm 4.6 mm
50 pcs
0184806280
6 mm 280 mm 14 mm 3 mm
100 pcs
0184810140
10 mm 140 mm 25.2 mm 4.6 mm
50 pcs
0184810400
10 mm 400 mm 25.2 mm 4.6 mm
50 pcs
0184812240
12 mm 240 mm 29.4 mm 5 mm
25 pcs
0184808120
8 mm 120 mm 22 mm 3.8 mm
50 pcs
0184812200
12 mm 200 mm 29.4 mm 5 mm
25 pcs
0184812400
12 mm 400 mm 29.4 mm 5 mm
25 pcs
0184806200
6 mm 200 mm 14 mm 3 mm
100 pcs
0184812380
12 mm 380 mm 29.4 mm 5 mm
25 pcs
0184806240
6 mm 240 mm 14 mm 3 mm
100 pcs
018480880
8 mm 80 mm 22 mm 3.8 mm
50 pcs
0184806300
6 mm 300 mm 14 mm 3 mm
100 pcs
0184812480
12 mm 480 mm 29.4 mm 5 mm
25 pcs
0184812260
12 mm 260 mm 29.4 mm 5 mm
25 pcs
0184812520
12 mm 520 mm 29.4 mm 5 mm
25 pcs
0184808280
8 mm 280 mm 22 mm 3.8 mm
50 pcs
0184812280
12 mm 280 mm 29.4 mm 5 mm
25 pcs
0184810320
10 mm 320 mm 25.2 mm 4.6 mm
50 pcs
0184808140
8 mm 140 mm 22 mm 3.8 mm
50 pcs
0184808160
8 mm 160 mm 22 mm 3.8 mm
50 pcs
0184810380
10 mm 380 mm 25.2 mm 4.6 mm
50 pcs
0184810440
10 mm 440 mm 25.2 mm 4.6 mm
25 pcs
0184805100
5 mm 100 mm 12 mm 3 mm
100 pcs
0184805110
5 mm 110 mm 12 mm 3 mm
100 pcs
0184805120
5 mm 120 mm 12 mm 3 mm
100 pcs
018480590
5 mm 90 mm 12 mm 3 mm
100 pcs
0184808460
8 mm 460 mm 22 mm 3.8 mm
25 pcs
0184808500
8 mm 500 mm 22 mm 3.8 mm
25 pcs
0184810420
10 mm 420 mm 25.2 mm 4.6 mm
25 pcs
0184810480
10 mm 480 mm 25.2 mm 4.6 mm
25 pcs
0184808520
8 mm 520 mm 22 mm 3.8 mm
25 pcs
0184808540
8 mm 540 mm 22 mm 3.8 mm
25 pcs
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
Hardened steel, zinc-plated, yellow coated, partial thread, large washer head, AW drive, counter thread


  • Connects the wood instead of splitting it


Surfaces:


Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross laminated timber (CLT) timber veneer (coniferous wood or BauBuche), OSB and chipboard.


Large washer head


  • Very high penetration resistance or consolidation


AW drive – more power


  • Optimum transmission of forces

  • Very good snug fit

  • Fast location

  • Screw settles securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 3 bit sizes for the diameters 5.0 to 12.0 mm


End mill – the "auxiliary motor" for low force


  • Reduction of the screw-in and head countersinking torque by around 20%, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm


Asymmetric coarse thread – faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional chipboard screws – reduces processing time by 30%


Tip


  • Very precise positioning thanks to the 34° tip


Mating thread – less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread
Notice

Do not use the screw in applications exposed directly to the elements, in humid rooms or in atmospheres containing chlorine gas. For applications outdoors and in rooms which are briefly or constantly subjected to high humidity, please use the stainless steel ASSY 3.0 SK A2 screw, prefix number 0181.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head). When using these screws, please follow ETA-11/0190 specifications.


Hardwood must be pre-drilled in accordance with ETA-11/0190.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.