Vario drill VD 90
Vario drill VD 90 - 1
Vario drill VD 90 - 2
Vario drill VD 90 - 3
Vario drill VD 90 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vario drill VD 90

For fast, convenient removal of spot welds

  • Max. idle speed: 900 U/min(rpm)
  • Min./max. pressure: 6-8 bar
  • Air consumption: 250 l/min
  • Weight of machine: 1800 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. idle speed Min./max. pressure Air consumption Weight of machine Quantity PU
price/PU
0703090
900 U/min(rpm) 6-8 bar 250 l/min 1800 g
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
Convenient working even in inaccessible areas


The contact bail, rotatable through 360°, prevents slippage.



Quick and easy to assemble


The contact bail can be mounted quickly without additional tools.



Infinitely variable milling depth


Depth stop

Notice
  • Use only genuine HSCO spot weld cutters.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.