Aluminium step ladder
Aluminium step ladder - 1
Aluminium step ladder - 2
Aluminium step ladder - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium step ladder

Double-sided access

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 84.6 mm x 20.2 mm
  • Step distance: 230 mm
  • Step depth: 87 mm
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of steps Length Width (bottom)/width (top) Stride length Quantity PU
price/PU
0962931505
2 x 5 1.19 m 0.47/0.34 m 1.05 m
1 pcs
0962931507
2 x 7 1.65 m 0.52/0.34 m 1.42 m
1 pcs
0962931503
2 x 3 0.73 m 0.43/0.34 m 0.73 m
1 pcs
0962931509
2 x 9 2.11 m 0.57/0.34 m 1.77 m
1 pcs
0962931504
2 x 4 0.96 m 0.45/0.34 m 0.92 m
1 pcs
0962931506
2 x 6 1.42 m 0.50/0.34 m 1.26 m
1 pcs
0962931508
2 x 8 1.88 m 0.55/0.34 m 1.59 m
1 pcs
0962931512
2 x 12 2.80 m 0.64/0.34 m 2.31 m
1 pcs
0962931510
2 x 10 2.34 m 0.60/0.34 m 1.95 m
1 pcs
0962931511
2 x 11 2.57 m 0.62/0.34 m 2.13 m
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
Robust, highly torsion-resistant


  • Strut/rung connection with special rivets

  • Additional stiffening struts in upper and lower part of ladder


Very good bending resistance


Steps and struts made of extruded aluminium profiles



Step safety


Ribbed, 87-mm deep steps