Double open-end wrench, metric
Double open-end wrench, metric - 1
Double open-end wrench, metric - 2
Double open-end wrench, metric - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double open-end wrench, metric

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length External dimension of wrench head External dimension of wrench head 2 Quantity PU
price/PU
0714293036
30 x 36 mm 320 mm 62.5 mm 73.3 mm
1 pcs
071522 54
41 x 46 mm 400 mm 85 mm 94 mm
1 pcs
071522 53
38 x 42 mm 395 mm 75 mm 83 mm
1 pcs
071522 52
36 x 41 mm 395 mm 77.5 mm 85.5 mm
1 pcs
071522 51
32 x 36 mm 345 mm 68.5 mm 74.5 mm
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
  • Standard: DIN 3110 /ISO 3318

  • Material: Chrome vanadium, forged

  • Surface: Polished, bright nickel-plated and chrome-plated

  • Geometry: 15° offset, strong, heavy-duty heads