For detailed information, other images and documents, please select individual articles from the following table.
For surface-flush fixtures such as railings or handrails, stainless steel A4
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
Extremely flexible to use
Three anchoring depths (sizes 6 – 14) and a large variety of types
Fastening can be adjusted up to twice after installation
(Sizes 8 – 14), for example in order to align railings or anchor plates (please refer to the assembly guide in the approval or the enclosed leaflet)
From size 8, we recommend the use of a suitable tangential impact screwdriver for installation.
If several anchors are arranged behind each other in the same load direction, only one anchor is positioned for transverse loads.
ETA-16/0043 for individual attachment
Option 1, cracked and non-cracked concrete (sizes 6–14), seismic performance category C1 (sizes 8–14)
ETA-16/0128 for multiple attachment
Concrete (sizes 6)
Hollow-core prestressed concrete ceilings (size 6)
Fire resistance
R30, R60, R90, R120; Technical Report TR020 (included in the approvals)
Individual attachment sizes 6 – 14:
Standard concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 for sizes 8–14)
Multiple attachment size 6:
For anchoring non-load-bearing systems in non-cracked and cracked concrete
For attachment in hollow-core prestressed concrete ceilings, size 6
Specially suited for flush-mounted, visually appealing installations:
e.g. railings and balcony railings, handrails, steel constructions, wood substructures, metal profiles
Can be used in concrete < C20/25 and compression-proof natural stone (without approval)
W-BS/A4 (A4 stainless steel) approved for use in dry indoor areas and also outdoors (including industrial atmospheres and coastal areas) or in damp rooms, provided that no particularly aggressive conditions are present