Structural adhesive Bond+Seal

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond+Seal

Elastic PU adhesive and sealant for a wide range of applications

  • Chemical basis: Single component polyurethane
  • Min. skin-formation time: 45 min
  • Min./max. skin-formation time /conditions: 45-60 min / at 23°C and 50% relative humidity
  • Full curing speed/conditions: 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Shore A hardness: 40
  • Min. tensile strength: 1.8 N/mm²
  • Min./max. processing temperature: 5 to 35 °C
  • Max. short-term temperature resistance: 120 °C
  • Min./max. temperature resistance: -40 to 90 °C
  • Shelf life from production/conditions: 12 Month / at 10°C to 25°C
  • Silicone-free: Yes
  • Shelf life from production: 12 Month

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Shore hardness A/conditions Quantity PU
price/PU
089010011
70 ml Tube White 40 / nach DIN 53505
0890100112
400 ml Bag Grey 40 / nach DIN 53505
12 pcs
0890100111
400 ml Bag White 40 / nach DIN 53505
12 pcs
08901002
300 ml Cartridge Grey 40 / nach DIN 53505
0890100113
400 ml Bag Black 40 / nach DIN 53505
12 pcs
08901003
300 ml Cartridge Black 40 / nach DIN 53505
089010031
70 ml Tube Black 40 / in accordance with DIN 53505
08901004
300 ml Cartridge Dark brown 40 / nach DIN 53505
08901005
300 ml Cartridge Light brown 40 / nach DIN 53505
08901006
300 ml Cartridge Sand beige 40 / nach DIN 53505
08901001
300 ml Cartridge White 40 / in accordance with DIN 53505
0890100182
600 ml Bag Grey
20 pcs
0890100183
600 ml Bag Black
20 pcs
0890100181
600 ml Bag White
20 pcs
0890100184
600 ml Bag Dark brown 40 / in accordance with DIN 53505
20 pcs
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
Universal application


Outstanding adhesive strength on a wide range of materials and surfaces.



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for gluing and sealing in food processing areas


Highly elastic


  • Bonding of identical and different substances possible

  • Compensation of different material expansions

  • Absorbs vibrations and sounds


Long skin formation time


  • Allows bonding or sealing of complex components

  • Also ideal for large surfaces

  • Assembly components can be repositioned


Can be ground/painted


Following skin formation, can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Not corrosive


Avoids corroding the metal



Odourless



Silicon-free

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing and for expansion joints in the construction sector.


Direct sunlight may result in yellowing of the surface. Not suitable for PE, PP, PTFE, silicone, polystyrene and plastics.


Minimum adhesive thickness: 3 mm. It is essential to use Adhesion Plus products in order to achieve optimum adhesion results.

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 41958 U 16

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.