Round sling
Round sling - 1
Round sling - 2

For detailed information, other images and documents, please select individual articles from the following table.

Round sling

Ensures high load-bearing capacity despite low tare weight

  • Material: PES - Polyester
  • Min./max. temperature conditions: -40 to 100 °C
  • EN standard: 1492-2

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Usable length Load-bearing capacity (single direct) Load-bearing capacity (single u-shape) Load-bearing capacity (single noosed) Quantity PU
price/PU
071350 12
1 m 1000 kg 2000 kg 800 kg
1 pcs
071350 13
1.5 m 1000 kg 2000 kg 800 kg
1 pcs
071350 14
2 m 1000 kg 2000 kg 800 kg
1 pcs
071350 26
3 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 16
3 m 1000 kg 2000 kg 800 kg
1 pcs
071350 33
1.5 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 32
1 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 36
3 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 38
4 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 22
1 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 23
1.5 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 24
2 m 2000 kg 4000 kg 1600 kg
1 pcs
071350 34
2 m 3000 kg 6000 kg 2400 kg
1 pcs
071350 28
4 m 2000 kg 4000 kg 1600 kg
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
Made from high-strength polyester with woven-in barrel strips



Endless loop



Colour-coded load-bearing capacity designation



Extremely flexible sling for loads of all kinds


  • Protects surfaces

  • Considerably lower risk of injury compared with conventional slings