Chair and box angle bracket

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Chair and box angle bracket

Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections.

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Limb length x limb length 2 Width of side Thickness Number of holes in subcarrier nJ + main carrier nH Quantity PU
price/PU
04513125
125 x 125 mm 23 mm 2.5 mm 3 + 3 PCS
25 pcs
04513150
150 x 150 mm 25 mm 3 mm 3 + 3 PCS
25 pcs
0451330
30 x 30 mm 14 mm 2 mm 2 + 2 PCS
50 pcs
0451325
25 x 25 mm 14 mm 2 mm 2 + 2 PCS
50 pcs
0451340
40 x 40 mm 15 mm 2 mm 2 + 2 PCS
50 pcs
0451350
50 x 50 mm 15 mm 2 mm 2 + 2 PCS
50 pcs
0451360
60 x 60 mm 16 mm 2 mm 2 + 2 PCS
50 pcs
0451375
75 x 75 mm 17.5 mm 2 mm 2 + 2 PCS
25 pcs
0451390
90 x 90 mm 20 mm 2 mm 3 + 3 PCS
25 pcs
04513100
100 x 100 mm 20 mm 2.25 mm 3 + 3 PCS
25 pcs
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
  • Holes countersunk and offset on either side for optimised mounting

  • For arm lengths up to 75 mm: 2 bore holes

  • For arm lengths from 90 mm: 3 bore holes

  • Sheet steel galvanised on both sides (St37 + A2K)

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013