Profile double cylinder NP
Profile double cylinder NP - 1
Profile double cylinder NP - 2
Profile double cylinder NP - 3

For detailed information, other images and documents, please select individual articles from the following table.

Profile double cylinder NP

In 6-pin system

  • Material: Brass
  • Surface: Nickel plated
  • Emergency and danger function (lockable on both sides): Yes
  • Thread diameter: 5 mm
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS
  • DIN: 18252

See product details

Available in 75 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. External length x internal length Length Gloss level Type of closure Quantity PU
price/PU
0687671121
30 x 30 mm 60 mm Matt Keyed alike
1 pcs
0687671122
30 x 35 mm 65 mm Matt Keyed alike
1 pcs
0687671123
30 x 40 mm 70 mm Matt Keyed alike
1 pcs
0687671124
30 x 45 mm 75 mm Matt Keyed alike
1 pcs
0687671125
30 x 50 mm 80 mm Matt Keyed alike
1 pcs
0687671126
30 x 55 mm 85 mm Matt Keyed alike
1 pcs
0687671127
30 x 60 mm 90 mm Matt Keyed alike
1 pcs
0687671142
35 x 35 mm 70 mm Matt Keyed alike
1 pcs
0687671143
35 x 40 mm 75 mm Matt Keyed alike
1 pcs
0687671144
35 x 45 mm 80 mm Matt Keyed alike
1 pcs
0687671145
35 x 50 mm 85 mm Matt Keyed alike
1 pcs
0687671146
35 x 55 mm 90 mm Matt Keyed alike
1 pcs
0687671147
35 x 60 mm 95 mm Matt Keyed alike
1 pcs
0687671163
40 x 40 mm 80 mm Matt Keyed alike
1 pcs
0687671164
40 x 45 mm 85 mm Matt Keyed alike
1 pcs
0687671165
40 x 50 mm 90 mm Matt Keyed alike
1 pcs
0687671166
40 x 55 mm 90 mm Matt Keyed alike
1 pcs
0687671167
40 x 60 mm 100 mm Matt Keyed alike
1 pcs
0687671184
45 x 45 mm 90 mm Matt Keyed alike
1 pcs
0687671185
45 x 50 mm 95 mm Matt Keyed alike
1 pcs
0687671186
45 x 55 mm 100 mm Matt Keyed alike
1 pcs
0687671187
45 x 60 mm 105 mm Matt Keyed alike
1 pcs
0687671205
50 x 50 mm 105 mm Matt Keyed alike
1 pcs
0687672121
30 x 30 mm 60 mm Matt Keyed alike
1 pcs
0687672122
30 x 35 mm 65 mm Matt Keyed alike
1 pcs
0687672123
30 x 40 mm 70 mm Matt Keyed alike
1 pcs
0687672124
30 x 45 mm 75 mm Matt Keyed alike
1 pcs
0687672125
30 x 50 mm 80 mm Matt Keyed alike
1 pcs
0687672126
30 x 55 mm 85 mm Matt Keyed alike
1 pcs
0687672127
30 x 60 mm 90 mm Matt Keyed alike
1 pcs
0687672142
35 x 35 mm 70 mm Matt Keyed alike
1 pcs
0687672143
35 x 40 mm 75 mm Matt Keyed alike
1 pcs
0687672144
35 x 45 mm 80 mm Matt Keyed alike
1 pcs
0687672145
35 x 50 mm 85 mm Matt Keyed alike
1 pcs
0687672146
35 x 55 mm 90 mm Matt Keyed alike
1 pcs
0687672147
35 x 60 mm 95 mm Matt Keyed alike
1 pcs
0687672163
40 x 40 mm 80 mm Matt Keyed alike
1 pcs
0687672164
40 x 45 mm 85 mm Matt Keyed alike
1 pcs
0687672165
40 x 50 mm 90 mm Matt Keyed alike
1 pcs
0687672166
40 x 55 mm 95 mm Matt Keyed alike
1 pcs
0687672184
45 x 45 mm 90 mm Matt Keyed alike
1 pcs
0687672167
40 x 60 mm 100 mm Matt Keyed alike
1 pcs
0687672185
45 x 50 mm 95 mm Matt Keyed alike
1 pcs
0687672186
45 x 55 mm 100 mm Matt Keyed alike
1 pcs
0687672187
45 x 60 mm 105 mm Matt Keyed alike
1 pcs
0687672205
50 x 50 mm 105 mm Matt Keyed alike
1 pcs
0687671148
35 x 65 mm 100 mm Matt Keyed alike
1 pcs
0687671168
40 x 65 mm 105 mm Matt Keyed alike
1 pcs
0687672148
35 x 65 mm 100 mm Matt Keyed alike
1 pcs
0687672168
40 x 65 mm 105 mm Matt Keyed alike
1 pcs
0687670121
30 x 30 mm 60 mm Matt Keyed different
1 pcs
0687670122
30 x 35 mm 65 mm Matt Keyed different
1 pcs
0687670123
30 x 40 mm 70 mm Matt Keyed different
1 pcs
0687670124
30 x 45 mm 75 mm Matt Keyed different
1 pcs
0687670125
30 x 50 mm 80 mm Matt Keyed different
1 pcs
0687670126
30 x 55 mm 85 mm Matt Keyed different
1 pcs
0687670127
30 x 60 mm 90 mm Matt Keyed different
1 pcs
0687670142
35 x 35 mm 70 mm Matt Keyed different
1 pcs
0687670143
35 x 40 mm 75 mm Matt Keyed different
1 pcs
0687670144
35 x 45 mm 80 mm Matt Keyed different
1 pcs
0687670145
35 x 50 mm 85 mm Matt Keyed different
1 pcs
0687670146
35 x 55 mm 90 mm Matt Keyed different
1 pcs
0687670147
35 x 60 mm 95 mm Matt Keyed different
1 pcs
0687670163
40 x 40 mm 80 mm Matt Keyed different
1 pcs
0687670164
40 x 45 mm 85 mm Matt Keyed different
1 pcs
0687670165
40 x 50 mm 90 mm Matt Keyed different
1 pcs
0687670166
40 x 55 mm 95 mm Matt Keyed different
1 pcs
0687670167
40 x 60 mm 100 mm Matt Keyed different
1 pcs
0687670184
45 x 45 mm 90 mm Matt Keyed different
1 pcs
0687670185
45 x 50 mm 95 mm Matt Keyed different
1 pcs
0687670186
45 x 55 mm 100 mm Matt Keyed different
1 pcs
0687670187
45 x 60 mm 105 mm Matt Keyed different
1 pcs
0687670205
50 x 50 mm 100 mm Keyed different
1 pcs
0687670148
35 x 65 mm 100 mm Matt Keyed different
1 pcs
0687670168
40 x 65 mm 105 mm Matt Keyed different
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With emergency and danger function


Can be locked on both sides, even if the key is inserted on the inside



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes.