Profile double cylinder NP
Profile double cylinder NP - 1
Profile double cylinder NP - 2
Profile double cylinder NP - 3

For detailed information, other images and documents, please select individual articles from the following table.

Profile double cylinder NP

In 6-pin system

  • Material: Brass
  • Surface: Nickel plated
  • Emergency and danger function (lockable on both sides): Yes
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS

See product details

Available in 75 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of closure Closure Key number External length x internal length Quantity PU
price/PU
0687671121
Keyed alike GS 1 RW14894 30 x 30 mm
1 pcs
0687671122
Keyed alike GS 1 RW14894 30 x 35 mm
1 pcs
0687671123
Keyed alike GS 1 RW14894 30 x 40 mm
1 pcs
0687671124
Keyed alike GS 1 RW14894 30 x 45 mm
1 pcs
0687671125
Keyed alike GS 1 RW14894 30 x 50 mm
1 pcs
0687671126
Keyed alike GS 1 RW14894 30 x 55 mm
1 pcs
0687671127
Keyed alike GS 1 RW14894 30 x 60 mm
1 pcs
0687671142
Keyed alike GS 1 RW14894 35 x 35 mm
1 pcs
0687671143
Keyed alike GS 1 RW14894 35 x 40 mm
1 pcs
0687671144
Keyed alike GS 1 RW14894 35 x 45 mm
1 pcs
0687671145
Keyed alike GS 1 RW14894 35 x 50 mm
1 pcs
0687671146
Keyed alike GS 1 RW14894 35 x 55 mm
1 pcs
0687671147
Keyed alike GS 1 RW14894 35 x 60 mm
1 pcs
0687671163
Keyed alike GS 1 RW14894 40 x 40 mm
1 pcs
0687671164
Keyed alike GS 1 RW14894 40 x 45 mm
1 pcs
0687671165
Keyed alike GS 1 RW14894 40 x 50 mm
1 pcs
0687671166
Keyed alike GS 1 RW14894 40 x 55 mm
1 pcs
0687671167
Keyed alike GS 1 RW14894 40 x 60 mm
1 pcs
0687671184
Keyed alike GS 1 RW14894 45 x 45 mm
1 pcs
0687671185
Keyed alike GS 1 RW14894 45 x 50 mm
1 pcs
0687671186
Keyed alike GS 1 RW14894 45 x 55 mm
1 pcs
0687671187
Keyed alike GS 1 RW14894 45 x 60 mm
1 pcs
0687671205
Keyed alike GS 1 RW14894 50 x 50 mm
1 pcs
0687672121
Keyed alike GS 2 RW27760 30 x 30 mm
1 pcs
0687672122
Keyed alike GS 2 RW27760 30 x 35 mm
1 pcs
0687672123
Keyed alike GS 2 RW27760 30 x 40 mm
1 pcs
0687672124
Keyed alike GS 2 RW27760 30 x 45 mm
1 pcs
0687672125
Keyed alike GS 2 RW27760 30 x 50 mm
1 pcs
0687672126
Keyed alike GS 2 RW27760 30 x 55 mm
1 pcs
0687672127
Keyed alike GS 2 RW27760 30 x 60 mm
1 pcs
0687672142
Keyed alike GS 2 RW27760 35 x 35 mm
1 pcs
0687672143
Keyed alike GS 2 RW27760 35 x 40 mm
1 pcs
0687672144
Keyed alike GS 2 RW27760 35 x 45 mm
1 pcs
0687672145
Keyed alike GS 2 RW27760 35 x 50 mm
1 pcs
0687672146
Keyed alike GS 2 RW27760 35 x 55 mm
1 pcs
0687672147
Keyed alike GS 2 RW27760 35 x 60 mm
1 pcs
0687672163
Keyed alike GS 2 RW27760 40 x 40 mm
1 pcs
0687672164
Keyed alike GS 2 RW27760 40 x 45 mm
1 pcs
0687672165
Keyed alike GS 2 RW27760 40 x 50 mm
1 pcs
0687672166
Keyed alike GS 2 RW27760 40 x 55 mm
1 pcs
0687672184
Keyed alike GS 2 RW27760 45 x 45 mm
1 pcs
0687672167
Keyed alike GS 2 RW27760 40 x 60 mm
1 pcs
0687672185
Keyed alike GS 2 RW27760 45 x 50 mm
1 pcs
0687672186
Keyed alike GS 2 RW27760 45 x 55 mm
1 pcs
0687672187
Keyed alike GS 2 RW27760 45 x 60 mm
1 pcs
0687672205
Keyed alike GS 2 RW27760 50 x 50 mm
1 pcs
0687671148
Keyed alike GS 1 RW14894 35 x 65 mm
1 pcs
0687671168
Keyed alike GS 1 RW14894 40 x 65 mm
1 pcs
0687672148
Keyed alike GS 2 RW27760 35 x 65 mm
1 pcs
0687672168
Keyed alike GS 2 RW27760 40 x 65 mm
1 pcs
0687670121
Keyed different 30 x 30 mm
1 pcs
0687670122
Keyed different 30 x 35 mm
1 pcs
0687670123
Keyed different 30 x 40 mm
1 pcs
0687670124
Keyed different 30 x 45 mm
1 pcs
0687670125
Keyed different 30 x 50 mm
1 pcs
0687670126
Keyed different 30 x 55 mm
1 pcs
0687670127
Keyed different 30 x 60 mm
1 pcs
0687670142
Keyed different 35 x 35 mm
1 pcs
0687670143
Keyed different 35 x 40 mm
1 pcs
0687670144
Keyed different 35 x 45 mm
1 pcs
0687670145
Keyed different 35 x 50 mm
1 pcs
0687670146
Keyed different 35 x 55 mm
1 pcs
0687670147
Keyed different 35 x 60 mm
1 pcs
0687670163
Keyed different 40 x 40 mm
1 pcs
0687670164
Keyed different 40 x 45 mm
1 pcs
0687670165
Keyed different 40 x 50 mm
1 pcs
0687670166
Keyed different 40 x 55 mm
1 pcs
0687670167
Keyed different 40 x 60 mm
1 pcs
0687670184
Keyed different 45 x 45 mm
1 pcs
0687670185
Keyed different 45 x 50 mm
1 pcs
0687670186
Keyed different 45 x 55 mm
1 pcs
0687670187
Keyed different 45 x 60 mm
1 pcs
0687670205
Keyed different 50 x 50 mm
1 pcs
0687670148
Keyed different 35 x 65 mm
1 pcs
0687670168
Keyed different 40 x 65 mm
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
Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With emergency and danger function


Can be locked on both sides, even if the key is inserted on the inside



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes.