Tyre foam
Tyre foam - 1
Tyre foam - 2
Tyre foam - 3
Tyre foam - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tyre foam

High-quality care product for tyre walls

  • Contents: 500 ml
  • Product weight (per item): 582 g
  • Chemical basis: Alkaline surfactants, silicone oil
  • Smell/fragrance: Characteristic
  • Colour: White
  • pH value / conditions: 9 / at 20°C
  • Density/conditions: 0,919 g/cm³ / at 20°C
  • Shelf life from production: 18 Month
  • AOX-free: Yes
  • Silicone-free: No
  • Bio-degradable: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Product weight (per item) Chemical basis Smell/fragrance Quantity PU
price/PU
0890121
500 ml 582 g Alkaline surfactants, silicone oil Characteristic
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
Cleans, cares, protects


  • Simple application in one action, thereby saving time

  • Repeated wiping is not required

  • Ideal before placing tyres into storage

  • Dust and dirt-repellent

  • Does not attach paintwork, plastics, rubber or metals


Silk-matt gloss


  • New tyre look

  • Visually enhances, making it particularly suitable for demonstration vehicles


Optimum UV and ozone protection


  • Does not whiten tyres

  • Prevents brittling and cracks caused by age


Care foam


  • Economical to use

  • Forms a stable foam on the tyre, which runs off after sinking down


AOX and solvent-free

Notice

Do not spray on tyre treads, brake discs and brake drums. Contains silicone.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.