The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
For quick, problem-free and reliable bundling of cables, cable harnesses, hoses etc.
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
Easily recyclable
Safely bundled cables
Tie with inner teeth
No additional assembly tools required
Can be fastened by hand
Resistant to bases, oils, greases and motor vehicle fuels
Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
Not resistant to mineral acids and/or oxidising chemicals
Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction
Natural: For indoor use
Black: UV- and weather-stabilized. Carbon additives slow down the effect of UV light on the material.