Full extension DWD XP soft-close
Full extension DWD XP soft-close - 1
Full extension DWD XP soft-close - 2

For detailed information, other images and documents, please select individual articles from the following table.

Full extension DWD XP soft-close

With integrated damping system

  • Pullout type: Full extension
  • Closing system: Soft-close
  • Material: Steel
  • Surface: Zinc plated
  • Version: Packed in pairs

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Load capacity Pullout type Closing system Quantity PU
price/PU
F091075473
275 mm 40 kg Full extension Soft-close
F091075474
350 mm 40 kg Full extension Soft-close
F091075475
400 mm 40 kg Full extension Soft-close
F091075476
450 mm 40 kg Full extension Soft-close
F091075477
500 mm 40 kg Full extension Soft-close
F091075478
550 mm 40 kg Full extension Soft-close
F091075528
450 mm 60 kg Full extension Soft-close
F091075529
500 mm 60 kg Full extension Soft-close
F091075530
550 mm 60 kg Full extension Soft-close
F091075531
600 mm 60 kg Full extension Soft-close
F091075532
650 mm 60 kg Full extension Soft-close
F091077407
300 mm 40 kg Full extension Soft-close
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
Very quiet operation, no friction


Fully synchronised runners



High lateral stability, minimal reduction values

Specified dimensions not binding. Subject to technical changes!