Adhesive sealing tape EURASOL®
Adhesive sealing tape EURASOL<SUP>®</SUP> - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL®

Extremely adhesive and versatile adhesive tape for airtight and windproof bonding

  • Backing material: PE film with mesh
  • Adhesive base: Acrylate dispersion
  • Colour: White (base material)
  • Width: 60 mm
  • Length: 25 m
  • Min./max. processing temperature: 0 to 50 °C
  • Min./max. temperature resistance: -40 to 100 °C
  • Ultraviolet resistance: 3 months
  • Solvent-free: Yes
  • Shelf life from production/conditions: 24 Month / in sealed packaging under normal climatic conditions
  • Number of rolls per pallet with packs of 6: 306 PCS
  • Number of rolls per pallet with packs of 22: 440 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Backing material Adhesive base Colour Width Quantity PU
price/PU
0992700050
PE film with mesh Acrylate dispersion White (base material) 60 mm
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
Tested resistance to ageing


  • Maximum reliability for blower door tests

  • Protects against moisture and mould formation in insulation


Excellent initial and final adhesion


Fast, simple and safe application



Flexible backing material


Easily adapts to penetrations



Solvent-free

Notice

The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.


10-year system warranty applies where used indoors under air-tight conditions.