Drilling screw, hexagon head with collar pias®
Drilling screw, hexagon head with collar pias<SUP>®</SUP> - 1
Drilling screw, hexagon head with collar pias<SUP>®</SUP> - 2
Drilling screw, hexagon head with collar pias<SUP>®</SUP> - 3
Drilling screw, hexagon head with collar pias<SUP>®</SUP> - 4
Drilling screw, hexagon head with collar pias<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with collar pias®

Galvanized steel, blue passivated (A3K)

  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Drive type: Hexagon
  • Other standard: Company standard
  • Head type: Hexagon head
  • Thread type: Self-tapping screw thread

See product details

Available in 53 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head height Flange diameter Quantity PU
price/PU
021463 140
6.3 mm 140 mm 6.45 mm 12.19 mm
50 pcs
021463 120
6.3 mm 120 mm 6.45 mm 12.19 mm
50 pcs
021463 150
6.3 mm 150 mm 6.45 mm 12.19 mm
50 pcs
021463 22
6.3 mm 22 mm 6.45 mm 12.19 mm
500 pcs
021463 25
6.3 mm 25 mm 6.45 mm 12.19 mm
500 pcs
021463 32
6.3 mm 32 mm 6.45 mm 12.19 mm
021463 45
6.3 mm 45 mm 6.45 mm 12.19 mm
250 pcs
021463 60
6.3 mm 60 mm 6.45 mm 12.19 mm
021463 50
6.3 mm 50 mm 6.45 mm 12.19 mm
250 pcs
021463 80
6.3 mm 80 mm 6.45 mm 12.19 mm
100 pcs
021463 70
6.3 mm 70 mm 6.45 mm 12.19 mm
100 pcs
021463 90
6.3 mm 90 mm 6.45 mm 12.19 mm
50 pcs
021435 13
3.5 mm 13 mm 3.45 mm 7.67 mm
021435 95
3.5 mm 9.5 mm 3.45 mm 7.67 mm
021442 13
4.2 mm 13 mm 4.25 mm 8.18 mm
021442 16
4.2 mm 16 mm 4.25 mm 8.18 mm
021442 19
4.2 mm 19 mm 4.25 mm 8.18 mm
021442 22
4.2 mm 22 mm 4.25 mm 8.18 mm
500 pcs
021442 25
4.2 mm 25 mm 4.25 mm 8.18 mm
500 pcs
021442 32
4.2 mm 32 mm 4.25 mm 8.18 mm
500 pcs
021448 120
4.8 mm 120 mm 4.45 mm 9.75 mm
50 pcs
021448 110
4.8 mm 110 mm 4.45 mm 9.75 mm
50 pcs
021448 13
4.8 mm 13 mm 4.45 mm 9.75 mm
500 pcs
021448 130
4.8 mm 130 mm 4.45 mm 9.75 mm
50 pcs
021448 22
4.8 mm 22 mm 4.45 mm 9.75 mm
500 pcs
021448 19
4.8 mm 19 mm 4.45 mm 9.75 mm
021448 25
4.8 mm 25 mm 4.45 mm 9.75 mm
500 pcs
021448 32
4.8 mm 32 mm 4.45 mm 9.75 mm
021448 38
4.8 mm 38 mm 4.45 mm 9.75 mm
500 pcs
021448 50
4.8 mm 50 mm 4.45 mm 9.75 mm
021448 60
4.8 mm 60 mm 4.45 mm 9.75 mm
021448 70
4.8 mm 70 mm 4.45 mm 9.75 mm
50 pcs
021448 85
4.8 mm 85 mm 4.45 mm 9.75 mm
50 pcs
021455 16
5.5 mm 16 mm 5.45 mm 10.1 mm
500 pcs
021455 19
5.5 mm 19 mm 5.45 mm 10.1 mm
500 pcs
021455 22
5.5 mm 22 mm 5.45 mm 10.1 mm
500 pcs
021455 32
5.5 mm 32 mm 5.45 mm 10.1 mm
500 pcs
021455 25
5.5 mm 25 mm 5.45 mm 10.1 mm
500 pcs
021455 38
5.5 mm 38 mm 5.45 mm 10.1 mm
250 pcs
021455 45
5.5 mm 45 mm 5.45 mm 10.1 mm
250 pcs
021455 50
5.5 mm 50 mm 5.45 mm 10.1 mm
250 pcs
021455 70
5.5 mm 70 mm 5.45 mm 10.1 mm
50 pcs
021455 85
5.5 mm 85 mm 5.45 mm 10.1 mm
50 pcs
021463 100
6.3 mm 100 mm 6.45 mm 12.19 mm
021463 110
6.3 mm 110 mm 6.45 mm 12.19 mm
50 pcs
021463 130
6.3 mm 130 mm 6.45 mm 12.19 mm
50 pcs
021448 100
4.8 mm 100 mm 4.45 mm 9.75 mm
50 pcs
021455 60
5.5 mm 60 mm 5.45 mm 10.1 mm
50 pcs
021448 45
4.8 mm 45 mm 4.45 mm 9.75 mm
250 pcs
021463 16
6.3 mm 16 mm 6.45 mm 12.19 mm
500 pcs
021463 19
6.3 mm 19 mm 6.45 mm 12.19 mm
021448 16
4.8 mm 16 mm 4.45 mm 9.75 mm
021463 38
6.3 mm 38 mm 6.45 mm 12.19 mm
250 pcs
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
Drilling, threading, screwing-in — all in one step


Therefore considerably reduced time and effort



Exact drilling diameter for each screw connection


  • Resulting in minimisation of thread tolerance

  • Always an optimum connection


Prevents installation errors

Notice

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Galvanised steel design from dia. 4.2:


General construction permit Z-14.1-4


European Technical Approval ETA 10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.