VARIFIX® hammer head fastener Standardfix - C2C
VARIFIX<SUP>®</SUP> hammer head fastener Standardfix - C2C - 1
VARIFIX<SUP>®</SUP> hammer head fastener Standardfix - C2C - 2

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® hammer head fastener Standardfix - C2C

Preassembled with nut and washer, galvanised

  • Surface: Zinc plated
  • Material: Steel
  • Thread type: Metric thread

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for mounting rail Nominal diameter Length (hammer head and stud bolt) Washer diameter Quantity PU
price/PU
0862100003
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 8 mm 40 mm 25 mm
100 pcs
0862100004
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 8 mm 50 mm 25 mm
100 pcs
0862100001
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 8 mm 25 mm 25 mm
100 pcs
0862100006
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 8 mm 80 mm 25 mm
100 pcs
0862100005
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 8 mm 60 mm 25 mm
100 pcs
0862100021
36 x 36 mm 10 mm 60 mm 30 mm
100 pcs
0862100013
36 x 36 mm 8 mm 80 mm 30 mm
100 pcs
0862100020
36 x 36 mm 10 mm 40 mm 30 mm
100 pcs
0862100030
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 8 mm 40 mm 40 mm
100 pcs
0862100022
36 x 36 mm 10 mm 80 mm 30 mm
100 pcs
0862100031
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 8 mm 60 mm 40 mm
50 pcs
0862100040
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 86 mm, 41 x 128 mm 10 mm 40 mm 40 mm
100 pcs
0862100032
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 86 mm, 41 x 128 mm 8 mm 80 mm 40 mm
50 pcs
0862100042
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 10 mm 80 mm 40 mm
50 pcs
0862100041
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 10 mm 60 mm 40 mm
50 pcs
0862100051
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 12 mm 40 mm 40 mm
25 pcs
0862100052
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 12 mm 60 mm 40 mm
25 pcs
0862100043
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 10 mm 100 mm 40 mm
50 pcs
0862100053
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 12 mm 80 mm 40 mm
25 pcs
0862100010
36 x 36 mm 8 mm 30 mm 30 mm
100 pcs
0862100002
26 x 18 mm, 26 x 26 mm, 28 x 28 mm 8 mm 30 mm 25 mm
100 pcs
0862100012
36 x 36 mm 8 mm 60 mm 30 mm
100 pcs
0862100011
36 x 36 mm 8 mm 40 mm 30 mm
100 pcs
0862100050
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 12 mm 30 mm 40 mm
25 pcs
0862100033
41 x 22 mm, 41 x 41 mm, 41 x 62 mm, 41 x 124 mm, 41 x 44 mm, 41 x 82 mm, 41 x 128 mm, 41 x 86 mm 8 mm 100 mm 40 mm
50 pcs
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
Threaded bolt strength class 4.6