AW® bit
AW<SUP>®</SUP> bit - 1
AW<SUP>®</SUP> bit - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AW® bit

E 6.3 (1/4")

  • Drive: E 6.3 (1/4 inch)
  • Drive type: Outer hexagon

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Drive Drive type Quantity PU
price/PU
06145210
AW10 50 mm E 6.3 (1/4 inch) Outer hexagon
06145810
AW10 110 mm E 6.3 (1/4 inch) Outer hexagon
06145710
AW10 70 mm E 6.3 (1/4 inch) Outer hexagon
5 pcs
06145240
AW40 50 mm E 6.3 (1/4 inch) Outer hexagon
06145230
AW30 50 mm E 6.3 (1/4 inch) Outer hexagon
06145225
AW25 50 mm E 6.3 (1/4 inch) Outer hexagon
06145220
AW20 50 mm E 6.3 (1/4 inch) Outer hexagon
06145825
AW25 110 mm E 6.3 (1/4 inch) Outer hexagon
06145820
AW20 110 mm E 6.3 (1/4 inch) Outer hexagon
06145830
AW30 110 mm E 6.3 (1/4 inch) Outer hexagon
06145740
AW40 70 mm E 6.3 (1/4 inch) Outer hexagon
06145720
AW20 70 mm E 6.3 (1/4 inch) Outer hexagon
06145730
AW30 70 mm E 6.3 (1/4 inch) Outer hexagon
0614100220
AW20 155 mm E 6.3 (1/4 inch) Outer hexagon
0614100320
AW20 168 mm E 6.3 (1/4 inch) Outer hexagon
0614100420
AW20 176.5 mm E 6.3 (1/4 inch) Outer hexagon
3 pcs
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
Benefits of AW drive:


  • Improved force transfer

  • Longer service life

  • Optimum centring

  • Bits have largest possible contact surface in the screw drive


Ejection forces:


Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.