Frame DWD XP H95
Frame DWD XP H95 - 1
Frame DWD XP H95 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame DWD XP H95

Identical floor and rear wall width for efficient application

  • Height: 95 mm
  • Material: Steel
  • Surface: Powder-coated
  • Lateral adjustment: +/- 1.5 mm
  • Height adjustment: +/- 2 mm
  • Version: Packed in pairs

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Colour Height Material Quantity PU
price/PU
F090075281
275 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075285
350 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075289
400 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075293
450 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075297
500 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075301
550 mm White aluminium, similar to RAL 9006 95 mm Steel
F090075305
600 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075308
650 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090077343
300 mm White aluminium, similar to RAL 9006 95 mm Steel
1 pcs
F090075282
275 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090075286
350 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090075290
400 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090075294
450 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090075298
500 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090075302
550 mm Pure white RAL 9010 95 mm Steel
F090077346
650 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090077344
300 mm Pure white RAL 9010 95 mm Steel
1 pcs
F090077345
600 mm Pure white RAL 9010 95 mm Steel
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
  • Integrated side and eccentric fitting height adjustment

  • Integrated unhinging and transport guard

Dimensions not binding. Subject to technical changes.