Neutral silicone

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone

For floor and wall joints subject to medium stresses

  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Fungicidal properties: No
  • Ultraviolet resistance: Yes
  • Continuous motion absorption: 25 %
  • Smell/fragrance: Characteristic
  • Min./max. skin-formation time /conditions: 5-8 min / at 23°C and 50% relative humidity
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 150 °C
  • Coating compatibility: Yes
  • Recoatable/Can be painted over: No
  • Min. breaking elongation: 300 %
  • Breaking elongation conditions: for 2-mm film
  • Building material class: B2 - Normally inflammable

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Colour Density Quantity PU
price/PU
089253012
Cartridge 310 ml Black 1.24 g/cm³
24 pcs
089253010
Cartridge 310 ml Bahama beige 1.24 g/cm³
24 pcs
08925301
Cartridge 310 ml Transparent 0.98 g/cm³
24 pcs
08925304
Cartridge 310 ml Concrete grey 1.24 g/cm³
24 pcs
08925303
Cartridge 310 ml Manhattan 1.24 g/cm³
24 pcs
08925302
Cartridge 310 ml White 1.24 g/cm³
24 pcs
08925308
Cartridge 310 ml Oak 1.24 g/cm³
24 pcs
08925309
Cartridge 310 ml Beech 1.24 g/cm³
24 pcs
08925311
Bag 600 ml Transparent 0.98 g/cm³
20 pcs
08925312
Bag 600 ml White 1.24 g/cm³
20 pcs
08925322
Bag 300 ml White 1.24 g/cm³
20 pcs
08925321
Bag 300 ml Transparent 0.98 g/cm³
20 pcs
08925314
Bag 600 ml Concrete grey 1.24 g/cm³
20 pcs
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
  • Adhesion to all building-related surfaces

  • Does not cause corrosion on metals

  • Resistant to ageing, weathering and UV

  • Permanently elastic

  • Can be painted

  • Building material class B2 in accordance with DIN 4102
Notice

Neutral silicone is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Due to the large number of existing paint and glazing formulas, it is necessary to perform your own tests, especially on alkyd resin paints and powder-coated aluminium. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. When hardening, neutral silicone gives off an odour typical of silicone. This odour can no longer be smelled once the hardening process is complete.


For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. For exact colour matching, use sample card item. no. 5995000402


No bag nozzles (item no. 0891601001) are included with the 600 ml bags. These must be ordered separately.

Tested in accordance with EN 15651 Part 1 INT


  • Fire behaviour: Class E

  • Stability under load: < 3 mm

  • Volume loss: < 20%

  • Adhesion/expansion under pre-stress after immersion in water: Passed

  • Adhesion/expansion at different temperatures: Passed

  • Adhesion/expansion after exposure to heat, water and artificial light: Passed

  • Tensile behaviour: Breaking elongation at 23°C: > 25%

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.