Terrace support Buzon, low assembly height

For detailed information, other images and documents, please select individual articles from the following table.

Terrace support Buzon, low assembly height

  • Material: PP - Polypropylene
  • Min./max. height: 18-28 mm
  • Max. height: 28 mm
  • Colour: Black
  • Head diameter: 170 mm
  • Base diameter: 197 mm
  • Min. height: 18 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Min./max. height Max. height Colour Quantity PU
price/PU
090777728
PP - Polypropylene 18-28 mm 28 mm Black
24 pcs
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
Features inner drainage, a drainage opening in the base and drainage under the base.



Large head diameter of 170 mm


  • Large surface, improved load distribution

  • Stable footing


Adjustable height


  • Continuously adjustable

  • A safety groove prevents unintentional unfastening (adjusting key accessory)


Material


  • Resistant to UV, sea salt, chemicals

  • Temperatures: -30°C to +90°C

  • Material thickness from 3 to 4.5 mm

  • Made from recyclable polypropylene copolymer.


Quantity required


For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2

Notice

Heights of 32–42 mm can be compensated for using slope corrector art. no. 0907 777 1