Designer furniture handle
Designer furniture handle - 1
Designer furniture handle - 2
Designer furniture handle - 3

For detailed information, other images and documents, please select individual articles from the following table.

Designer furniture handle

Square

  • Material: Stainless steel A2
  • Surface structure: Brushed
  • Width: 12 mm
  • Height: 30 mm
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 14 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Dimension between axes Material Surface structure Quantity PU
price/PU
0685001005
108 mm 96 mm Stainless steel A2 Brushed
0685001007
172 mm 160 mm Stainless steel A2 Brushed
0685001006
140 mm 128 mm Stainless steel A2 Brushed
0685001008
204 mm 192 mm Stainless steel A2 Brushed
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
Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!