Ball-bearing guide, full extension 100 kg
Ball-bearing guide, full extension 100 kg - 1
Ball-bearing guide, full extension 100 kg - 2
Ball-bearing guide, full extension 100 kg - 3
Ball-bearing guide, full extension 100 kg - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ball-bearing guide, full extension 100 kg

Screw-on assembly

  • Load capacity at 50,000 cycles: 100 kg
  • Min. temperature conditions: 10 °C
  • Max. temperature conditions: 40 °C
  • Material: Steel

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Extension travel (AW) Drawer rail length (LS) Cabinet rail length (LK) Quantity PU
price/PU
0684510532
450 mm 452 mm 450 mm 450 mm
0684510533
500 mm 502 mm 500 mm 500 mm
0684510535
600 mm 602 mm 600 mm 600 mm
0684510531
400 mm 402 mm 400 mm 400 mm
0684510534
550 mm 552 mm 550 mm 550 mm
0684510536
650 mm 652 mm 650 mm 650 mm
0684510537
700 mm 702 mm 700 mm 700 mm
0684510538
750 mm 752 mm 750 mm 750 mm
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
Stays closed



Childproof — no danger of crushing


Drawer setback 3 mm



Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!