Professional aluminium telescopic ladder
Professional aluminium telescopic ladder - 1
Professional aluminium telescopic ladder - 2
Professional aluminium telescopic ladder - 3
Professional aluminium telescopic ladder - 4
Professional aluminium telescopic ladder - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Professional aluminium telescopic ladder

Flexible for use as a leaning, step and staircase ladder, and as two separate work trestles

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 69 mm x 29 mm
  • Rung distance: 280 mm
  • Rung dimensions: 25 x 25 mm
  • Load capacity: 150 kg
  • Min./max. support height as assembly trestle: 0.28-0.84 m

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rungs Min./max. length as standard ladder Width as standard ladder Max. standing height as standard ladder Quantity PU
price/PU
0962931416
4 x 6 3.64-6.4 m 0.7 m 5.02 m
1 pcs
0962931415
4 x 5 3.07-5.3 m 0.64 m 3.97 m
1 pcs
0962931414
4 x 4 2.5-4.2 m 0.57 m 2.91 m
1 pcs
0962931413
4 x 3 1.96-3.08 m 0.5 m 1.85 m
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
Desired working height can be set in rung distance


Can be used as a step ladder, even on stairs


Space-saving in vehicles and stockrooms


Can be pushed together/folded up



Easy to use, durable and safe


  • Solid, automatically-engaging safety section joints

  • Height adjustment with robust click handle


Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Struts and rungs made of extruded aluminium



Secure footing


Non-slip 2-component feet



Step safety


Grooved rungs

Notice

The width of this telescopic ladder does not correspond to the new version of DIN EN 131-1. A final ruling on the required width is still pending.



Scaffolding must only be constructed in conjunction with the professional aluminium telescopic ladder stabiliser set and only up to 1 m in height!