1/4 inch lever reversible ratchet, dust-protected
1/4 inch lever reversible ratchet, dust-protected - 1
1/4 inch lever reversible ratchet, dust-protected - 2
1/4 inch lever reversible ratchet, dust-protected - 0
1/4 inch lever reversible ratchet, dust-protected - 1
1/4 inch lever reversible ratchet, dust-protected - 2
1/4 inch lever reversible ratchet, dust-protected - 0

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch lever reversible ratchet, dust-protected

Dust-protected ratchet ensuring durability, even under difficult working conditions.

  • Tip size: 1/4 inch
  • Length: 136 mm
  • Length 2: 125 mm
  • Length 3: 61 mm
  • Width: 13 mm
  • Width 2: 22 mm
  • Diameter: 16 mm
  • Diameter 2: 21 mm
  • Material: Chrome-vanadium steel
  • Material of the grip handle: 2-component plastic
  • Version: With 72 teeth - 5 degree angle of rotation
  • Surface: Chromed high-gloss satin finish
  • IP protection class: IP 5X

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Length Length 2 Length 3 Quantity PU
price/PU
071201403
1/4 inch 136 mm 125 mm 61 mm
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
Safety data sheet
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
  • Drive: 6.3 – 1/4 inch

  • Standard: DIN 3122, ISO 3315

  • Reversing lever for clockwise and anti-clockwise rotation

  • Geometry: Ratchet body with depressed centre for more freedom of movement