Hammer drill bit Plus Quadro-L Vario
Hammer drill bit Plus Quadro-L Vario - 1
Hammer drill bit Plus Quadro-L Vario - 2
Hammer drill bit Plus Quadro-L Vario - 0

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Quadro-L Vario

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement.

  • Drilling speed (point system): 2 of 4 points
  • Smoothness of running (points system): 4 of 4 points
  • Accuracy (point system): 4 of 4 points
  • Reinforcement strength (points system): 4 of 4 points
  • Service life (points system): 4 of 4 points
  • Tool holding device: Suitable for SDS-plus

See product details

Available in 79 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Drilling speed (point system) Quantity PU
price/PU
0648055011
5 mm 115 mm 50 mm 2 of 4 points
0648055016
5 mm 165 mm 100 mm 2 of 4 points
0648056011
6 mm 115 mm 50 mm 2 of 4 points
0648056016
6 mm 165 mm 100 mm 2 of 4 points
0648058011
8 mm 115 mm 50 mm 2 of 4 points
0648058016
8 mm 165 mm 100 mm 2 of 4 points
0648051216
12 mm 160 mm 100 mm 2 of 4 points
0648055511
5.5 mm 115 mm 50 mm 2 of 4 points
2 pcs
0648055516
5.5 mm 165 mm 100 mm 2 of 4 points
2 pcs
0648056021
6 mm 215 mm 150 mm 2 of 4 points
0648056026
6 mm 265 mm 200 mm 2 of 4 points
0648056031
6 mm 315 mm 250 mm 2 of 4 points
1 pcs
0648056516
6.5 mm 165 mm 100 mm 2 of 4 points
2 pcs
0648056521
6.5 mm 215 mm 150 mm 2 of 4 points
2 pcs
0648056526
6.5 mm 265 mm 200 mm 2 of 4 points
0648056531
6.5 mm 315 mm 250 mm 2 of 4 points
0648057011
7 mm 115 mm 50 mm 2 of 4 points
2 pcs
0648057016
7 mm 165 mm 100 mm 2 of 4 points
2 pcs
0648057021
7 mm 215 mm 150 mm 2 of 4 points
2 pcs
0648058021
8 mm 215 mm 150 mm 2 of 4 points
0648058026
8 mm 265 mm 200 mm 2 of 4 points
0648058031
8 mm 315 mm 250 mm 2 of 4 points
0648051221
12 mm 210 mm 160 mm 2 of 4 points
0648051226
12 mm 260 mm 210 mm 2 of 4 points
0648051231
12 mm 310 mm 260 mm 2 of 4 points
1 pcs
0648051245
12 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648051416
14 mm 160 mm 110 mm 2 of 4 points
0648051421
14 mm 210 mm 160 mm 2 of 4 points
0648051426
14 mm 260 mm 210 mm 2 of 4 points
1 pcs
0648051431
14 mm 310 mm 260 mm 2 of 4 points
1 pcs
0648051445
14 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648051516
15 mm 160 mm 110 mm 2 of 4 points
1 pcs
0648051521
15 mm 210 mm 160 mm 2 of 4 points
1 pcs
0648051526
15 mm 260 mm 210 mm 2 of 4 points
1 pcs
0648051545
15 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648051616
16 mm 160 mm 110 mm 2 of 4 points
1 pcs
0648051621
16 mm 210 mm 160 mm 2 of 4 points
1 pcs
0648051626
16 mm 260 mm 210 mm 2 of 4 points
1 pcs
0648051631
16 mm 310 mm 260 mm 2 of 4 points
1 pcs
0648051645
16 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648058046
8 mm 465 mm 400 mm 2 of 4 points
1 pcs
0648051260
12 mm 600 mm 550 mm 2 of 4 points
1 pcs
0648051210
12 mm 1000 mm 950 mm 2 of 4 points
1 pcs
0648051460
14 mm 600 mm 550 mm 2 of 4 points
1 pcs
0648051410
14 mm 1000 mm 950 mm 2 of 4 points
1 pcs
0648051660
16 mm 600 mm 550 mm 2 of 4 points
1 pcs
0648051610
16 mm 1000 mm 950 mm 2 of 4 points
1 pcs
0648057025
7 mm 255 mm 200 mm 2 of 4 points
2 pcs
0648058040
8 mm 405 mm 340 mm 2 of 4 points
1 pcs
0648051011
10 mm 115 mm 50 mm 2 of 4 points
0648051016
10 mm 165 mm 100 mm 2 of 4 points
0648051021
10 mm 215 mm 150 mm 2 of 4 points
0648051026
10 mm 265 mm 200 mm 2 of 4 points
0648051031
10 mm 315 mm 250 mm 2 of 4 points
0648051035
10 mm 355 mm 290 mm 2 of 4 points
1 pcs
0648051045
10 mm 455 mm 390 mm 2 of 4 points
1 pcs
0648051060
10 mm 600 mm 540 mm 2 of 4 points
1 pcs
0648051010
10 mm 1000 mm 940 mm 2 of 4 points
1 pcs
0648051236
12 mm 360 mm 300 mm 2 of 4 points
1 pcs
0648051680
16 mm 800 mm 750 mm 2 of 4 points
1 pcs
0648051825
18 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648051845
18 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648052020
20 mm 200 mm 150 mm 2 of 4 points
1 pcs
0648052025
20 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648052030
20 mm 300 mm 250 mm 2 of 4 points
1 pcs
0648052045
20 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648052060
20 mm 600 mm 550 mm 2 of 4 points
1 pcs
0648052225
22 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648052245
22 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648052425
24 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648052445
24 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648052525
25 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648052545
25 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648052645
26 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648052825
28 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648052845
28 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648053025
30 mm 250 mm 200 mm 2 of 4 points
1 pcs
0648053045
30 mm 450 mm 400 mm 2 of 4 points
1 pcs
0648053245
32 mm 450 mm 400 mm 2 of 4 points
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
Safety data sheet
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
Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry (up to Ø 10 mm with solid carbide head) prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Perfect drilling properties over the entire service life


  • Head geometry that is tailored to the drill bit diameter

  • 5–16 mm: One-piece carbide element — maximised attachment surface with the steel body gives high stability.

  • 18–32 mm: Multi-piece carbide element for faster drilling progress, and trisection design to improve buffering of torsional forces.


Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.



Precise spot drilling


The special self-centring tip enables high-precision spot drilling.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.