1/4 inch multi-socket wrench assortment, mini
1/4 inch multi-socket wrench assortment, mini - 1
1/4 inch multi-socket wrench assortment, mini - 2
1/4 inch multi-socket wrench assortment, mini - 3
1/4 inch multi-socket wrench assortment, mini - 4
1/4 inch multi-socket wrench assortment, mini - 5
1/4 inch multi-socket wrench assortment, mini - 6
1/4 inch multi-socket wrench assortment, mini - 7
1/4 inch multi-socket wrench assortment, mini - 8

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch multi-socket wrench assortment, mini

23 pieces. Compact special tool with bit ratchet, multi-socket wrench and adapter. The multi profile is suitable for the five most common screw head drives (hexagon metric, square metric, bi-hex metric, hexagon inch, external TX).

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Art.-no. Quantity PU
price/PU
0988000315
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
Bit ratchet


  • Tip: For 1/4 inch hexagon head drive in accordance with DIN 3126-C 6.3 and E 6.3

  • Head: Extremely compact ratchet head, finely toothed, 64 teeth

  • Surface: Chrome-plated

  • With 2-component handle, very slim design, angled at 10°


Powerful bit ratchet


Very robust design, max. torque of up to 40 Nm



Maximum flexibility


Can be easily combined with a wide range of different adapters, bit holders and socket wrench inserts



Uses


The ideal problem solver in mechanical trades, e.g. cars and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision mechanics and the furniture industry