Segmented Grinding Disc for Steel / Stainless Steel Long-life
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 1
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 2
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 3
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 4
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 5
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 6
Segmented Grinding Disc for Steel / Stainless Steel Long-life - 7

For detailed information, other images and documents, please select individual articles from the following table.

Segmented Grinding Disc for Steel / Stainless Steel Long-life

Segmented grinding disc with patented segment shape and arrangement. Extremely long service life coupled with very high degree of material removal. Specially suitable for grinding edges.

  • Drill hole: 22.23 mm
  • Version: Straight
  • Material of the carrier disc: Glass fabric
  • Material of abrasive medium: Zirconium conrundum

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Grid size Max. rotation speed Max. recommended rotation speed Quantity PU
price/PU
0578480528
125 mm 80 12250 U/min(rpm) 7500 U/min(rpm)
10 pcs
0578480524
125 mm 40 12250 U/min(rpm) 7500 U/min(rpm)
10 pcs
0578480526
125 mm 60 12250 U/min(rpm) 7500 U/min(rpm)
10 pcs
0578480518
115 mm 80 13300 U/min(rpm)
10 pcs
0578480514
115 mm 40 13300 U/min(rpm)
10 pcs
0578480516
115 mm 60 13300 U/min(rpm)
10 pcs
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
For free-hand grinding with electric and compressed air angle grinders



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



High-performance abrasive cloth with additional grinding active coating layer (Top Size coating)



Robust backing disc made from glass fabric



New, patented flap shape and arrangement


  • Up to four times higher service life compared to conventional segmented grinding discs, with a very high rate of material removal

  • Optimum use of abrasive flaps

  • More abrasive grain used

  • Over 70% of grinding material in the outside area of the backing disc


High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)


  • Extremely long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration


Minimal vibrations in comparison to conventional rough grinding discs


  • Prevents Raynaud's syndrome

  • Protects the machine
Notice

Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



Clear and correct disc storage


Dry, at +20°C room temperature

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )