Construction hose

For detailed information, other images and documents, please select individual articles from the following table.

Construction hose

  • Material of the outer weave: High-strength polyester yarn, circular woven
  • Material of inner core layer: TPR-PVC mix
  • Length: 20 m
  • Min./max. temperature resistance: -20 to 60 °C
  • Working pressure: 10 bar
  • Testing pressure: 15 bar
  • Burst pressure: 30 bar
  • Resistant to ageing: Yes
  • Non-rotting and non-perishing: Yes
  • Ozone-resistant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Connection coupling Inner hose diameter Hose inner diameter in inches Material of the outer weave Quantity PU
price/PU
0886001525
Storz C 52 mm 2 in High-strength polyester yarn, circular woven
1 pcs
0886001526
Storz B 75 mm 3 in High-strength polyester yarn, circular woven
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
  • Very light and flexible

  • Ageing-resistant and ozone-resistant

  • Non-rotting and non-perishing
Notice

Pressure specifications refer to the hose, not to the hose line and coupling.