2-pin connector 6V - 24V

For detailed information, other images and documents, please select individual articles from the following table.

2-pin connector 6V - 24V

  • Contact design: Push-on contact
  • Material of the housing: Plastic
  • Material of the contacts: Copper-zinc alloy
  • Max. current: 8 A
  • ISO: 4165

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contact design Material of the housing Material of the contacts Max. current Quantity PU
price/PU
05553161
Push-on contact Plastic Copper-zinc alloy 8 A
2 pcs
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
Current rating: max. 8A

Complies with ISO 4165