1-component gun foam PURLOGIC® Top
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 1
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 2
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 3
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 4
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 5
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 6
1-component gun foam  PURLOGIC<SUP>® </SUP>Top - 7

For detailed information, other images and documents, please select individual articles from the following table.

1-component gun foam PURLOGIC® Top

1-component gun foam for a variety of applications

  • Chemical basis: Single component polyurethane
  • Smell/fragrance: Characteristic
  • Moulded density: 12 kg/m³
  • Conditions for moulded density: tested in accordance with Würth test methods
  • Cell structure: Medium - fine
  • Cell structure conditions: tested in accordance with Würth test methods
  • Tack-free after: 7 min
  • Conditions for being tack-free: at 23°C and 50% humidity
  • Can be cut after: 40 min
  • Conditions for ability to cut: at 23°C and 50% relative humidity
  • Final spreading possible after: 2 h
  • Conditions for final spreading: for 30-mm foam bead
  • Full resilience: 12 h
  • Conditions for full resilience: at 20°C and 65% relative humidity
  • Min. processing temperature: 5 °C
  • Max. processing temperature: 25 °C
  • Min. ambient processing temperature: -5 °C
  • Max. ambient processing temperature: 30 °C
  • Min. surface processing temperature: -5 °C
  • Max. surface processing temperature: 30 °C
  • Min. processing temperature for can: 5 °C
  • Max. processing temperature for can: 25 °C
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 90 °C
  • Building material class: B2 - Normally inflammable
  • Heat conductance λ: 0.036 W/(m*K)
  • Heat conductance λ conditions: in accordance with DIN 52612
  • Water absorption (%): 0.3 Vol-%
  • Water absorption conditions: in accordance with DIN 53433
  • Compression strength: 2 N/cm²
  • Compression strength conditions: based on DIN 53421, at 10% compression
  • Min. combined tension and shear resistance: 12 N/cm²
  • Conditions for combined tension and shear resistance: in accordance with DIN 53427
  • Min. tensile strength: 8 N/mm²
  • Conditions for tensile strength: based on DIN 53430
  • Ultraviolet resistance: No
  • Elongation at break: 20 %
  • Breaking elongation: 20 %
  • Breaking elongation conditions: in accordance with DIN 53571
  • Elongation at break conditions: based on DIN 53430
  • Yield (volume) approx.: 40 l
  • Contents: 500 ml
  • Container: Can
  • Number per pallet: 825 PCS
  • Weight of content: 475 g
  • Resistance against: Aging
  • HCFC-free: Yes
  • CFC (fuel gas) free: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Building material class conditions Conditions for yield Chemical basis Quantity PU
price/PU
0892142
Concrete grey in accordance with DIN 4102-1 Foam yield (free foaming) Single component polyurethane
15 pcs
08921421
Light ivory in accordance with DIN 4102 Single component polyurethane
15 pcs
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
Small can, high capacity


Up to 40 litres of foam from an easy-to-use and handy can.



Suitable for use in winter


Can also be applied at surface and ambient temperatures down to -5°C



Tested product characteristics


  • Joint sound insulation: Reduces noise level (RST,w = 61 dB in accordance with DIN 52210)

  • Thermal conductivity: Reduces heat loss in accordance with DIN 52612

  • Air permeability: Prevents draughts, tested in accordance with EN 1026

  • Water vapour permeability: Tested in accordance with DIN EN ISO 12572.

  • Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 6%, based on DIN 18055/EN 204

  • General test certificate issued by construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing

Notice

"Light ivory" colour is ideally suited for renovating old buildings.


Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Unhardened foam must not come into contact with wet adhesive.

Proof of Performance

Structure adhesive systems according to ift certification program QM360: 2014, Reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.