For detailed information, other images and documents, please select individual articles from the following table.
1-component gun foam for a variety of applications
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
Small can, high capacity
Up to 40 litres of foam from an easy-to-use and handy can.
Suitable for use in winter
Can also be applied at surface and ambient temperatures down to -5°C
Tested product characteristics
Fine-celled and uniform foam structure
Silicone- and solvent-free
Resistant to ageing
"Light ivory" colour is ideally suited for renovating old buildings.
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Unhardened foam must not come into contact with wet adhesive.
Structure adhesive systems according to ift certification program QM360: 2014, Reg. no. 188 7050098
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
High-quality and safe insulating and filling of window joints, window sill joints, pipe openings, joints, wall joints, wall openings and cavities. Colour provides visual confirmation of installation.
Shake can vigorously 20 times before use. The surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support – do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892 160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun. The contents of the can must be used within 4 weeks.