1/4-inch socket wrench insert
1/4-inch socket wrench insert - 1
1/4-inch socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch socket wrench insert

For TX screws

  • Drive: 1/4 inch
  • Tip type: TX

See product details

Available in 17 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Tip size Blade length Length Quantity PU
price/PU
0715113506
0 x 0 mm TX6 17.5 mm 37 mm
0715113508
0 x 0 mm TX8 17.5 mm 37 mm
0715113510
0 x 0 mm TX10 17.5 mm 37 mm
0715113515
0 x 0 mm TX15 17.5 mm 37 mm
0715113520
0 x 0 mm TX20 17.5 mm 37 mm
0715113525
0 x 0 mm TX25 17.5 mm 37 mm
0715113527
0 x 0 mm TX27 17.5 mm 37 mm
0715113530
0 x 0 mm TX30 17.5 mm 37 mm
071511310
TX10 12 mm 32 mm
071511315
TX15 12 mm 32 mm
071511309
TX9 12 mm 32 mm
071511308
TX8 12 mm 32 mm
071511330
TX30 12 mm 32 mm
071511320
TX20 12 mm 32 mm
071511325
TX25 12 mm 32 mm
071511327
TX27 12 mm 32 mm
071511340
TX40 12 mm 32 mm
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
  • Surface: chrome-plated

  • Drive: 1/4" square socket, ball catch groove

  • Tip: For TX screws