ASSY® 3.0 A2 Particle board screw
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 1
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 2
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 3
ASSY<SUP>®</SUP> 3.0 A2 Particle board screw - 4

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 A2 Particle board screw

Universal for fixing fences, balconies, walkways, play equipment in permanently exposed outdoor environments.

  • Head type: Countersunk head
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Thread format: Single thread
  • Shape of tip: Tip with ring thread
  • Material: Stainless steel A2
  • Surface: Plain
  • Area of application: Façades, Terrace, Fence, Structural woodwork, Wet areas, Balcony, Board walk, Play equipment, Outdoors
  • RoHS-compliant: Yes

See product details

Available in 41 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
018003035
3 mm 35 mm 5.9 mm 1.8 mm
500 pcs
018003530
3.5 mm 30 mm 7 mm 2.1 mm
200 pcs
018005060
5 mm 60 mm 9.6 mm 3 mm
250 pcs
018005050
5 mm 50 mm 9.6 mm 3 mm
250 pcs
018006070
6 mm 70 mm 12 mm 4.2 mm
100 pcs
018006040
6 mm 40 mm 12 mm 4.2 mm
100 pcs
018005070
5 mm 70 mm 9.6 mm 3 mm
200 pcs
018005040
5 mm 40 mm 9.6 mm 3 mm
500 pcs
018003025
3 mm 25 mm 5.9 mm 1.8 mm
500 pcs
018003516
3.5 mm 16 mm 7 mm 2.1 mm
200 pcs
018003520
3.5 mm 20 mm 7 mm 2.1 mm
200 pcs
018003016
3 mm 16 mm 5.9 mm 1.8 mm
500 pcs
018006060
6 mm 60 mm 12 mm 4.2 mm
200 pcs
018003535
3.5 mm 35 mm 7 mm 2.1 mm
200 pcs
018006080
6 mm 80 mm 12 mm 4.2 mm
100 pcs
018006050
6 mm 50 mm 12 mm 4.2 mm
100 pcs
018005030
5 mm 30 mm 9.6 mm 3 mm
100 pcs
018003020
3 mm 20 mm 5.9 mm 1.8 mm
500 pcs
018003540
3.5 mm 40 mm 7 mm 2.1 mm
200 pcs
018003525
3.5 mm 25 mm 7 mm 2.1 mm
200 pcs
018003030
3 mm 30 mm 5.9 mm 1.8 mm
500 pcs
018004525
4.5 mm 25 mm 8.9 mm 2.7 mm
500 pcs
018004570
4.5 mm 70 mm 8.9 mm 2.7 mm
100 pcs
018004030
4 mm 30 mm 8 mm 2.5 mm
200 pcs
018004530
4.5 mm 30 mm 8.9 mm 2.7 mm
200 pcs
018004550
4.5 mm 50 mm 8.9 mm 2.7 mm
250 pcs
018004055
4 mm 55 mm 8 mm 2.5 mm
250 pcs
018004560
4.5 mm 60 mm 8.9 mm 2.7 mm
250 pcs
018004545
4.5 mm 45 mm 8.9 mm 2.7 mm
100 pcs
018004540
4.5 mm 40 mm 8.9 mm 2.7 mm
200 pcs
018004565
4.5 mm 65 mm 8.9 mm 2.7 mm
100 pcs
018004035
4 mm 35 mm 8 mm 2.5 mm
200 pcs
018004520
4.5 mm 20 mm 8.9 mm 2.7 mm
200 pcs
018004045
4 mm 45 mm 8 mm 2.5 mm
500 pcs
018004040
4 mm 40 mm 8 mm 2.5 mm
200 pcs
018004025
4 mm 25 mm 8 mm 2.5 mm
500 pcs
018004535
4.5 mm 35 mm 8.9 mm 2.7 mm
200 pcs
018004580
4.5 mm 80 mm 8.9 mm 2.7 mm
100 pcs
018004020
4 mm 20 mm 8 mm 2.5 mm
200 pcs
018004050
4 mm 50 mm 8 mm 2.5 mm
500 pcs
018004016
4 mm 16 mm 8 mm 2.5 mm
200 pcs
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
Stainless steel A2, full thread, countersunk head, AW drive



Joins wood instead of splitting it



Asymmetrical thread – greater speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws

  • Double thread: 3.0–4.5 mm

  • Coarse thread: 5.0–12.0 mm


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs

  • Ring thread: 3.0–4.5 mm

  • Mating thread: 5.0–12.0 mm


Material:


Corrosion-resistant, austenitic stainless steel (1.4301; 1.4567)

Notice

Pre-drilling to the core diameter in solid hard woods



ASSY 3.0 A2 are resistant to acid to a limited extent and are not suitable for use in atmospheres containing chlorine gas



To attach metals to wood, machine a precise cut-out in the metal tab.



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Plug screws, DIN 571 hexagon wood screws or Wüpofast screws.



The range of applications of the various stainless steels is detailed in the following table issued by the ISER (German Information Office for Rustproof Stainless Steel, Non-Rusting Steels for Various Environmental Conditions, www.edelstahl-rostfrei.de, Information Sheet 828). Rustproof stainless steels (e.g. material no. 1.4016) are recommended in terms of atmospheric conditions only for use in a rural environment, and in this respect only subject to significant restrictions. We therefore recommend only using austenitic stainless steels for outdoor applications, taking the environmental conditions into account. Stainless steel A4 is especially suitable for use in an industrial atmosphere and for use near the sea.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.