Door hinge VLB 60 3D
Door hinge VLB 60 3D - 1
Door hinge VLB 60 3D - 2
Door hinge VLB 60 3D - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Door hinge VLB 60 3D

Concealed door hinge for abutting doors

  • Suitable for: Flush wooden doors
  • Material of the housing: ALU/ST
  • Surface: Lacquered
  • DIN direction: DIN R/L
  • Lateral adjustment: +/- 3 mm
  • Height adjustment: +/- 3 mm
  • Contact pressure adjustment: + 2 mm/- 1 mm
  • Integrated hinge side security: No
  • Load capacity with 2 hinges: 100 kg
  • Opening angle: 180 Degree
  • EC declaration of conformity (CE): Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Suitable for Material of the housing Surface Quantity PU
price/PU
0687380062
Stainless steel coloured, Chrome coloured Flush wooden doors ALU/ST Lacquered
2 pcs
0687380060
Velour nickel coloured Flush wooden doors ALU/ST Lacquered
2 pcs
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
The hinges are recessed and are not visible when the door is closed



Can be adjusted in three directions without dismounting the door leaf


The toothed clamping plates reliably prevent independent and unwanted height adjustment



Maintenance-free!

Notice

To install the hinges, milling jigs, cutters ∅ 24 mm and a stop ring ∅ 30 mm are required.


If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes!